Skip Content

 
Clevis Hanger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Clevis Hanger


Technical Specs

  • ItemClevis Hanger 
Material of Construction
Please Select
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Rod Size
Please Select
Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
52 Products
Compare /
Product #
Mfr.
Model #
Material of Construction
Pipe Size (In.)
Max. Load (Lb.)
Rod Size
Type
Price
Qty
Please use Qty box to add item(s) to cart.
0500250147
Carbon Steel
10
3600
7/8"
Adjustable

$38.95 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Size 10 In
Catalog Page #  3935 

Price $38.95 / each

Technical Specs

  • Material of ConstructionCarbon Steel
  • Pipe Size (In.)10
  • ItemClevis Hanger
  • Max. Load (Lb.)3600
  • Rod Size7/8"
  • TypeAdjustable
0500250154
Carbon Steel
12
3800
7/8"
Adjustable

$56.20 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Size 12 In
Catalog Page #  3935 

Price $56.20 / each

Technical Specs

  • Material of ConstructionCarbon Steel
  • Pipe Size (In.)12
  • ItemClevis Hanger
  • Max. Load (Lb.)3800
  • Rod Size7/8"
  • TypeAdjustable
0500250105
Carbon Steel
4
1430
5/8"
Adjustable

$16.06 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Size 4 In
Catalog Page #  3935 

Price $16.06 / each

Technical Specs

  • Material of ConstructionCarbon Steel
  • Pipe Size (In.)4
  • ItemClevis Hanger
  • Max. Load (Lb.)1430
  • Rod Size5/8"
  • TypeAdjustable
0500250121
Carbon Steel
6
1940
3/4"
Adjustable

$22.63 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Size 6 In
Catalog Page #  3935 

Price $22.63 / each

Technical Specs

  • Material of ConstructionCarbon Steel
  • Pipe Size (In.)6
  • ItemClevis Hanger
  • Max. Load (Lb.)1940
  • Rod Size3/4"
  • TypeAdjustable
0500250139
Carbon Steel
8
2000
3/4"
Adjustable

$27.15 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Size 8 In
Catalog Page #  3935 

Price $27.15 / each

Technical Specs

  • Material of ConstructionCarbon Steel
  • Pipe Size (In.)8
  • ItemClevis Hanger
  • Max. Load (Lb.)2000
  • Rod Size3/4"
  • TypeAdjustable
0560406522
Copper Plated Steel
1
250
3/8"
Light Duty, Adjustable

$1.75 / each

Enter location to check availability
Clevis Hanger,Adjustable,Tube Sz 1 In
Catalog Page #  3935 

Price $1.75 / each

Technical Specs

  • Material of ConstructionCopper Plated Steel
  • Pipe Size (In.)1
  • ItemClevis Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0560406548
Copper Plated Steel
1-1/2
250
3/8"
Light Duty, Adjustable

$1.85 / each

Enter location to check availability
Clevis Hanger,Adjustable,Tube Sz 1 1/2In
Catalog Page #  3935 

Price $1.85 / each

Technical Specs

  • Material of ConstructionCopper Plated Steel
  • Pipe Size (In.)1-1/2
  • ItemClevis Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0560406530
Copper Plated Steel
1-1/4
250
3/8"
Light Duty, Adjustable

$1.78 / each

Enter location to check availability
Clevis Hanger,Adjustable,Tube Sz 1 1/4In
Catalog Page #  3935 

Price $1.78 / each

Technical Specs

  • Material of ConstructionCopper Plated Steel
  • Pipe Size (In.)1-1/4
  • ItemClevis Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0560406506
Copper Plated Steel
1/2
150
3/8"
Light Duty, Adjustable

$1.71 / each

Enter location to check availability
Clevis Hanger,Adjustable,Tube Sz 1/2 In
Catalog Page #  3935 

Price $1.71 / each

Technical Specs

  • Material of ConstructionCopper Plated Steel
  • Pipe Size (In.)1/2
  • ItemClevis Hanger
  • Max. Load (Lb.)150
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0560406555
Copper Plated Steel
2
250
3/8"
Light Duty, Adjustable

$1.99 / each

Enter location to check availability
Clevis Hanger,Adjustable,Tube Sz 2 In
Catalog Page #  3935 

Price $1.99 / each

Technical Specs

  • Material of ConstructionCopper Plated Steel
  • Pipe Size (In.)2
  • ItemClevis Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0560406571
Copper Plated Steel
2-1/2
350
3/8"
Light Duty, Adjustable

$4.70 / each

Enter location to check availability
Clevis Hanger,Adjustable,Tube Sz 2 1/2In
Catalog Page #  3935 

Price $4.70 / each

Technical Specs

  • Material of ConstructionCopper Plated Steel
  • Pipe Size (In.)2-1/2
  • ItemClevis Hanger
  • Max. Load (Lb.)350
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0560406597
Copper Plated Steel
3
350
3/8"
Light Duty, Adjustable

$5.15 / each

Enter location to check availability
Clevis Hanger,Adjustable,Tube Sz 3 In
Catalog Page #  3935 

Price $5.15 / each

Technical Specs

  • Material of ConstructionCopper Plated Steel
  • Pipe Size (In.)3
  • ItemClevis Hanger
  • Max. Load (Lb.)350
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0560406514
Copper Plated Steel
3/4
150
3/8"
Light Duty, Adjustable

$1.75 / each

Enter location to check availability
Clevis Hanger,Adjustable,Tube Sz 3/4 In
Catalog Page #  3935 

Price $1.75 / each

Technical Specs

  • Material of ConstructionCopper Plated Steel
  • Pipe Size (In.)3/4
  • ItemClevis Hanger
  • Max. Load (Lb.)150
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
560406639
Copper Plated Steel
4
400
3/8"
Light Duty, Adjustable

$6.51 / each

Enter location to check availability
Clevis Hanger,Adjustable,Tube Sz 4 In
Catalog Page #  3935 

Price $6.51 / each

Technical Specs

  • Material of ConstructionCopper Plated Steel
  • Pipe Size (In.)4
  • ItemClevis Hanger
  • Max. Load (Lb.)400
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0560005936
Plain Steel
1
250
3/8"
Light Duty, Adjustable

$0.75 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 1 In
Catalog Page #  3935 

Price $0.75 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)1
  • ItemClevis Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0500173034
Plain Steel
1
730
3/8"
Adjustable

$1.82 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 1 In
Catalog Page #  3935 

Price $1.82 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)1
  • ItemClevis Hanger
  • Max. Load (Lb.)730
  • Rod Size3/8"
  • TypeAdjustable
0560005951
Plain Steel
1-1/2
250
3/8"
Light Duty, Adjustable

$1.47 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 1 1/2In
Catalog Page #  3935 

Price $1.47 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)1-1/2
  • ItemClevis Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0500173059
Plain Steel
1-1/2
730
3/8"
Adjustable

$2.00 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 1 1/2In
Catalog Page #  3935 

Price $2.00 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)1-1/2
  • ItemClevis Hanger
  • Max. Load (Lb.)730
  • Rod Size3/8"
  • TypeAdjustable
0560005944
Plain Steel
1-1/4
250
3/8"
Light Duty, Adjustable

$1.44 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 1 1/4In
Catalog Page #  3935 

Price $1.44 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)1-1/4
  • ItemClevis Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0500173042
Plain Steel
1-1/4
730
3/8"
Adjustable

$2.00 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 1 1/4In
Catalog Page #  3935 

Price $2.00 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)1-1/4
  • ItemClevis Hanger
  • Max. Load (Lb.)730
  • Rod Size3/8"
  • TypeAdjustable
0500173026
Plain Steel
1/2 - 3/4
610
3/8"
Adjustable

$1.77 / each

Enter location to check availability
Clevis Hanger,Adj,Pipe Sz 1/2 - 3/4 In
Catalog Page #  3935 

Price $1.77 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)1/2 - 3/4
  • ItemClevis Hanger
  • Max. Load (Lb.)610
  • Rod Size3/8"
  • TypeAdjustable
0560005910
Plain Steel
1/2
150
3/8"
Light Duty, Adjustable

$0.60 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 1/2 In
Catalog Page #  3935 

Price $0.60 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)1/2
  • ItemClevis Hanger
  • Max. Load (Lb.)150
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0560005977
Plain Steel
2
250
3/8"
Light Duty, Adjustable

$1.61 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 2 In
Catalog Page #  3935 

Price $1.61 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)2
  • ItemClevis Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0500173067
Plain Steel
2
730
3/8"
Adjustable

$2.41 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 2 In
Catalog Page #  3935 

Price $2.41 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)2
  • ItemClevis Hanger
  • Max. Load (Lb.)730
  • Rod Size3/8"
  • TypeAdjustable
0500173075
Plain Steel
2-1/2
1350
1/2"
Adjustable

$3.97 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 2 1/2In
Catalog Page #  3935 

Price $3.97 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)2-1/2
  • ItemClevis Hanger
  • Max. Load (Lb.)1350
  • Rod Size1/2"
  • TypeAdjustable
0560005993
Plain Steel
2-1/2
350
3/8"
Light Duty, Adjustable

$2.71 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 2 1/2In
Catalog Page #  3935 

Price $2.71 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)2-1/2
  • ItemClevis Hanger
  • Max. Load (Lb.)350
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0500173083
Plain Steel
3
1350
1/2"
Adjustable

$4.78 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 3 In
Catalog Page #  3935 

Price $4.78 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)3
  • ItemClevis Hanger
  • Max. Load (Lb.)1350
  • Rod Size1/2"
  • TypeAdjustable
0560006017
Plain Steel
3
350
3/8"
Light Duty, Adjustable

$3.00 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 3 In
Catalog Page #  3935 

Price $3.00 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)3
  • ItemClevis Hanger
  • Max. Load (Lb.)350
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0560005928
Plain Steel
3/4
250
3/8"
Light Duty, Adjustable

$0.68 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 3/4 In
Catalog Page #  3935 

Price $0.68 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)3/4
  • ItemClevis Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0500173109
Plain Steel
4
1430
5/8"
Adjustable

$6.19 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 4 In
Catalog Page #  3935 

Price $6.19 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)4
  • ItemClevis Hanger
  • Max. Load (Lb.)1430
  • Rod Size5/8"
  • TypeAdjustable
0560006066
Plain Steel
4
400
3/8"
Light Duty, Adjustable

$3.82 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 4 In
Catalog Page #  3935 

Price $3.82 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)4
  • ItemClevis Hanger
  • Max. Load (Lb.)400
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0500173125
Plain Steel
6
1940
3/4"
Adjustable

$10.01 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 6 In
Catalog Page #  3935 

Price $10.01 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)6
  • ItemClevis Hanger
  • Max. Load (Lb.)1940
  • Rod Size3/4"
  • TypeAdjustable
0500173133
Plain Steel
8
2000
3/4"
Adjustable

$16.53 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 8 In
Catalog Page #  3935 

Price $16.53 / each

Technical Specs

  • Material of ConstructionPlain Steel
  • Pipe Size (In.)8
  • ItemClevis Hanger
  • Max. Load (Lb.)2000
  • Rod Size3/4"
  • TypeAdjustable
0560299836
Zinc Plated
1
250
3/8"
Light Duty, Adjustable

$2.14 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 1 In
Catalog Page #  3935 

Price $2.14 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)1
  • ItemClevis Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0500359518
Zinc Plated
1
730
3/8"
Adjustable

$2.12 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 1 In
Catalog Page #  3935 

Price $2.12 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)1
  • ItemClevis Hanger
  • Max. Load (Lb.)730
  • Rod Size3/8"
  • TypeAdjustable
0560299851
Zinc Plated
1-1/2
250
3/8"
Light Duty, Adjustable

$2.41 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 1 1/2In
Catalog Page #  3935 

Price $2.41 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)1-1/2
  • ItemClevis Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0500359542
Zinc Plated
1-1/2
730
3/8"
Adjustable

$2.60 / each

Enter location to check availability
Clevis Hanger,Adj,Pipe Sz 1 1/2 In
Catalog Page #  3935 

Price $2.60 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)1-1/2
  • ItemClevis Hanger
  • Max. Load (Lb.)730
  • Rod Size3/8"
  • TypeAdjustable
0560299844
Zinc Plated
1-1/4
250
3/8"
Light Duty, Adjustable

$2.26 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 1 1/4In
Catalog Page #  3935 

Price $2.26 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)1-1/4
  • ItemClevis Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0500359526
Zinc Plated
1-1/4
730
3/8"
Adjustable

$2.37 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 1 1/4In
Catalog Page #  3935 

Price $2.37 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)1-1/4
  • ItemClevis Hanger
  • Max. Load (Lb.)730
  • Rod Size3/8"
  • TypeAdjustable
0500359500
Zinc Plated
1/2 - 3/4
610
3/8"
Adjustable

$2.04 / each

Enter location to check availability
Clevis Hanger,Adj,Pipe Sz 1/2 - 3/4 In
Catalog Page #  3935 

Price $2.04 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)1/2 - 3/4
  • ItemClevis Hanger
  • Max. Load (Lb.)610
  • Rod Size3/8"
  • TypeAdjustable
0560299810
Zinc Plated
1/2
150
3/8"
Light Duty, Adjustable

$1.74 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 1/2 In
Catalog Page #  3935 

Price $1.74 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)1/2
  • ItemClevis Hanger
  • Max. Load (Lb.)150
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0560299869
Zinc Plated
2
250
3/8"
Light Duty, Adjustable

$2.62 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 2 In
Catalog Page #  3935 

Price $2.62 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)2
  • ItemClevis Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0500359567
Zinc Plated
2
730
3/8"
Adjustable

$3.12 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 2 In
Catalog Page #  3935 

Price $3.12 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)2
  • ItemClevis Hanger
  • Max. Load (Lb.)730
  • Rod Size3/8"
  • TypeAdjustable
0500359583
Zinc Plated
2-1/2
1350
1/2"
Adjustable

$4.37 / each

Enter location to check availability
Clevis Hanger,Adj,Pipe Sz 2 1/2 In
Catalog Page #  3935 

Price $4.37 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)2-1/2
  • ItemClevis Hanger
  • Max. Load (Lb.)1350
  • Rod Size1/2"
  • TypeAdjustable
0560299885
Zinc Plated
2-1/2
350
3/8"
Light Duty, Adjustable

$4.47 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 2 1/2In
Catalog Page #  3935 

Price $4.47 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)2-1/2
  • ItemClevis Hanger
  • Max. Load (Lb.)350
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0500359609
Zinc Plated
3
1350
1/2"
Adjustable

$5.33 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 3 In
Catalog Page #  3935 

Price $5.33 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)3
  • ItemClevis Hanger
  • Max. Load (Lb.)1350
  • Rod Size1/2"
  • TypeAdjustable
0560299901
Zinc Plated
3
350
3/8"
Light Duty, Adjustable

$4.93 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 3 In
Catalog Page #  3935 

Price $4.93 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)3
  • ItemClevis Hanger
  • Max. Load (Lb.)350
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0560299828
Zinc Plated
3/4
250
3/8"
Light Duty, Adjustable

$2.00 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 3/4 In
Catalog Page #  3935 

Price $2.00 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)3/4
  • ItemClevis Hanger
  • Max. Load (Lb.)250
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0500359641
Zinc Plated
4
1430
5/8"
Adjustable

$6.42 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 4 In
Catalog Page #  3935 

Price $6.42 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)4
  • ItemClevis Hanger
  • Max. Load (Lb.)1430
  • Rod Size5/8"
  • TypeAdjustable
0560299943
Zinc Plated
4
400
3/8"
Light Duty, Adjustable

$6.60 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 4 In
Catalog Page #  3935 

Price $6.60 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)4
  • ItemClevis Hanger
  • Max. Load (Lb.)400
  • Rod Size3/8"
  • TypeLight Duty, Adjustable
0500359708
Zinc Plated
6
1940
3/4"
Adjustable

$10.75 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 6 In
Catalog Page #  3935 

Price $10.75 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)6
  • ItemClevis Hanger
  • Max. Load (Lb.)1940
  • Rod Size3/4"
  • TypeAdjustable
0500359740
Zinc Plated
8
2000
3/4"
Adjustable

$16.80 / each

Enter location to check availability
Clevis Hanger,Adjustable,Pipe Sz 8 In
Catalog Page #  3935 

Price $16.80 / each

Technical Specs

  • Material of ConstructionZinc Plated
  • Pipe Size (In.)8
  • ItemClevis Hanger
  • Max. Load (Lb.)2000
  • Rod Size3/4"
  • TypeAdjustable
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms