Skip Content

 
Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cap


Technical Specs

  • Fittings Sub-Category Caps 
  • Item Cap 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Connection Type
Please Select
Outside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
47 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Body Material
Class
Connection Type
Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
0362084402
1/8"
Forged Steel
3000
Socket Weld
11/16"

$6.77 / each

Enter location to check availability
Catalog Page #  3458 

Price $6.77 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cap
  • Outside Dia. 11/16"
0361188006
1/8"
Forged Steel
3000
Threaded
5/8"

$3.01 / each

Enter location to check availability
Catalog Page #  3458 

Price $3.01 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cap
  • Outside Dia. 5/8"
0318900008
1/8"
Malleable Iron
150
FNPT

$1.26 / each

Enter location to check availability
Catalog Page #  3450 

Price $1.26 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
0362084600
1/4"
Forged Steel
3000
Socket Weld
27/32"

$6.77 / each

Enter location to check availability
Catalog Page #  3458 

Price $6.77 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cap
  • Outside Dia. 27/32"
0361188204
1/4"
Forged Steel
3000
Threaded
3/4"

$3.01 / each

Enter location to check availability
Catalog Page #  3458 

Price $3.01 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cap
  • Outside Dia. 3/4"
0318900040
1/4"
Malleable Iron
150
FNPT

$1.52 / each

Enter location to check availability
Catalog Page #  3450 

Price $1.52 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
0318901261
1/4"
Malleable Iron
300
FNPT

$10.01 / each

Enter location to check availability
Catalog Page #  3455 

Price $10.01 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Cap
0362084808
3/8"
Forged Steel
3000
Socket Weld
63/64"

$6.77 / each

Enter location to check availability
Catalog Page #  3458 

Price $6.77 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cap
  • Outside Dia. 63/64"
0361188402
3/8"
Forged Steel
3000
Threaded
7/8"

$3.01 / each

Enter location to check availability
Catalog Page #  3458 

Price $3.01 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3/8"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cap
  • Outside Dia. 7/8"
0318900081
3/8"
Malleable Iron
150
FNPT

$2.26 / each

Enter location to check availability
Catalog Page #  3450 

Price $2.26 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
0318901287
3/8"
Malleable Iron
300
FNPT

$10.01 / each

Enter location to check availability
Catalog Page #  3455 

Price $10.01 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3/8"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Cap
0362085003
1/2"
Forged Steel
3000
Socket Weld
1-1/5"

$4.12 / each

Enter location to check availability
Catalog Page #  3458 

Price $4.12 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cap
  • Outside Dia. 1-1/5"
0361188600
1/2"
Forged Steel
3000
Threaded
1-1/8"

$3.18 / each

Enter location to check availability
Catalog Page #  3458 

Price $3.18 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cap
  • Outside Dia. 1-1/8"
0318900529
1/2"
Malleable Iron
150
FNPT

$3.19 / each

Enter location to check availability
Catalog Page #  3450 

Price $3.19 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
0318901303
1/2"
Malleable Iron
300
FNPT

$10.01 / each

Enter location to check availability
Catalog Page #  3455 

Price $10.01 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Cap
0362085201
3/4"
Forged Steel
3000
Socket Weld
1-27/64"

$4.79 / each

Enter location to check availability
Catalog Page #  3458 

Price $4.79 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cap
  • Outside Dia. 1-27/64"
0361188808
3/4"
Forged Steel
3000
Threaded
1-3/8"

$4.09 / each

Enter location to check availability
Catalog Page #  3458 

Price $4.09 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cap
  • Outside Dia. 1-3/8"
0318900560
3/4"
Malleable Iron
150
FNPT

$4.34 / each

Enter location to check availability
Catalog Page #  3450 

Price $4.34 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
0318901329
3/4"
Malleable Iron
300
FNPT

$12.49 / each

Enter location to check availability
Catalog Page #  3455 

Price $12.49 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Cap
0362085409
1"
Forged Steel
3000
Socket Weld
1-47/64"

$7.30 / each

Enter location to check availability
Catalog Page #  3458 

Price $7.30 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cap
  • Outside Dia. 1-47/64"
0361189004
1"
Forged Steel
3000
Threaded
1-3/4"

$6.26 / each

Enter location to check availability
Catalog Page #  3458 

Price $6.26 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cap
  • Outside Dia. 1-3/4"
0318900602
1"
Malleable Iron
150
FNPT

$5.23 / each

Enter location to check availability
Catalog Page #  3450 

Price $5.23 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
0318901345
1"
Malleable Iron
300
FNPT

$16.42 / each

Enter location to check availability
Catalog Page #  3455 

Price $16.42 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Cap
0362085607
1-1/4"
Forged Steel
3000
Socket Weld
2-7/64"

$9.10 / each

Enter location to check availability
Catalog Page #  3458 

Price $9.10 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cap
  • Outside Dia. 2-7/64"
0361189202
1-1/4"
Forged Steel
3000
Threaded
2-1/4"

$10.07 / each

Enter location to check availability
Catalog Page #  3458 

Price $10.07 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1-1/4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cap
  • Outside Dia. 2-1/4"
0318900644
1-1/4"
Malleable Iron
150
FNPT

$6.44 / each

Enter location to check availability
Catalog Page #  3450 

Price $6.44 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
0318901360
1-1/4"
Malleable Iron
300
FNPT

$18.19 / each

Enter location to check availability
Catalog Page #  3455 

Price $18.19 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1-1/4"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Cap
0362085805
1-1/2"
Forged Steel
3000
Socket Weld
2-3/8"

$12.22 / each

Enter location to check availability
Catalog Page #  3458 

Price $12.22 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cap
  • Outside Dia. 2-3/8"
0361189400
1-1/2"
Forged Steel
3000
Threaded
2-1/2"

$12.03 / each

Enter location to check availability
Catalog Page #  3458 

Price $12.03 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cap
  • Outside Dia. 2-1/2"
0318900685
1-1/2"
Malleable Iron
150
FNPT

$9.50 / each

Enter location to check availability
Catalog Page #  3450 

Price $9.50 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
0318901386
1-1/2"
Malleable Iron
300
FNPT

$26.65 / each

Enter location to check availability
Catalog Page #  3455 

Price $26.65 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 1-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Cap
0362086001
2"
Forged Steel
3000
Socket Weld
2-29/32"

$20.35 / each

Enter location to check availability
Catalog Page #  3458 

Price $20.35 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cap
  • Outside Dia. 2-29/32"
0361189608
2"
Forged Steel
3000
Threaded
3"

$17.32 / each

Enter location to check availability
Catalog Page #  3458 

Price $17.32 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cap
  • Outside Dia. 3"
0318900727
2"
Malleable Iron
150
FNPT

$13.84 / each

Enter location to check availability
Catalog Page #  3450 

Price $13.84 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
0318901402
2"
Malleable Iron
300
FNPT

$37.15 / each

Enter location to check availability
Catalog Page #  3455 

Price $37.15 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Cap
0362086027
2-1/2"
Forged Steel
3000
Socket Weld
3-35/64"

$100.00 / each

Enter location to check availability
Catalog Page #  3458 

Price $100.00 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 2-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cap
  • Outside Dia. 3-35/64"
0361189806
2-1/2"
Forged Steel
3000
Threaded
3-5/8"

$47.75 / each

Enter location to check availability
Catalog Page #  3458 

Price $47.75 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 2-1/2"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cap
  • Outside Dia. 3-5/8"
0318900768
2-1/2"
Malleable Iron
150
FNPT

$23.25 / each

Enter location to check availability
Catalog Page #  3450 

Price $23.25 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 2-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
0318901410
2-1/2"
Malleable Iron
300
FNPT

$71.40 / each

Enter location to check availability
Catalog Page #  3455 

Price $71.40 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 2-1/2"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Cap
0362086407
3"
Forged Steel
3000
Socket Weld
4-7/32"

$103.45 / each

Enter location to check availability
Catalog Page #  3458 

Price $103.45 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cap
  • Outside Dia. 4-7/32"
0361190002
3"
Forged Steel
3000
Threaded
4-1/4"

$87.80 / each

Enter location to check availability
Catalog Page #  3458 

Price $87.80 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cap
  • Outside Dia. 4-1/4"
0318900842
3"
Malleable Iron
150
FNPT

$28.85 / each

Enter location to check availability
Catalog Page #  3450 

Price $28.85 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
0318901428
3"
Malleable Iron
300
FNPT

$98.45 / each

Enter location to check availability
Catalog Page #  3455 

Price $98.45 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3"
  • Body Material Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Cap
0318900925
3-1/2"
Malleable Iron
150
FNPT

$64.90 / each

Enter location to check availability
Catalog Page #  3450 

Price $64.90 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 3-1/2"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
0362086605
4"
Forged Steel
3000
Socket Weld
5-5/16"

$154.00 / each

Enter location to check availability
Catalog Page #  3458 

Price $154.00 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Socket Weld
  • Item Cap
  • Outside Dia. 5-5/16"
0361190200
4"
Forged Steel
3000
Threaded
5-1/2"

$110.90 / each

Enter location to check availability
Catalog Page #  3458 

Price $110.90 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 4"
  • Body Material Forged Steel
  • Class 3000
  • Connection Type Threaded
  • Item Cap
  • Outside Dia. 5-1/2"
0318901006
4"
Malleable Iron
150
FNPT

$49.45 / each

Enter location to check availability
Catalog Page #  3450 

Price $49.45 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Pipe Size 4"
  • Body Material Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Cap
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More