Skip Content

 
Beam Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Beam Clamp


Technical Specs

  • ItemBeam Clamp 
Material of Construction
Please Select
Max. Load (Lb.)
Please Select
Rod Size
Please Select
Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
17 Products
Compare /
Product #
Mfr.
Model #
Material of Construction
Max. Load (Lb.)
Rod Size
Type
Price
Qty
Please use Qty box to add item(s) to cart.
0500009063
Ductile Iron
500 at Top, 250 at Bottom
3/8"
C-Type

$2.21 / each

Enter location to check availability
Beam Clamp,Rod Sz 3/8 In,Ductile Iron
Catalog Page #  3939 

Price $2.21 / each

Technical Specs

  • Material of ConstructionDuctile Iron
  • ItemBeam Clamp
  • Max. Load (Lb.)500 at Top, 250 at Bottom
  • Rod Size3/8"
  • TypeC-Type
0560009078
Ductile Iron
950 at Top, 760 at Bottom
1/2"
C-Type

$3.91 / each

Enter location to check availability
Beam Clamp,Rod Sz 1/2 In,Ductile Iron
Catalog Page #  3939 

Price $3.91 / each

Technical Specs

  • Material of ConstructionDuctile Iron
  • ItemBeam Clamp
  • Max. Load (Lb.)950 at Top, 760 at Bottom
  • Rod Size1/2"
  • TypeC-Type
0560009110
Galvanized Malleable
950 at Top, 760 at Bottom
1/2"
C-Type

$6.23 / each

Enter location to check availability
Beam Clamp,Rod Sz 1/2 In,Length 1 3/4 In
Catalog Page #  3939 

Price $6.23 / each

Technical Specs

  • Material of ConstructionGalvanized Malleable
  • ItemBeam Clamp
  • Max. Load (Lb.)950 at Top, 760 at Bottom
  • Rod Size1/2"
  • TypeC-Type
0500305008
Galvanized Steel
400
3/8"
C-Type

$5.03 / each

Enter location to check availability
Beam Clamp,Rod Sz 3/8In,Galvanized Steel
Catalog Page #  3939 

Price $5.03 / each

Technical Specs

  • Material of ConstructionGalvanized Steel
  • ItemBeam Clamp
  • Max. Load (Lb.)400
  • Rod Size3/8"
  • TypeC-Type
0500303003
Galvanized Steel
400
3/8"
C-Type

$4.78 / each

Enter location to check availability
Beam Clamp,C-Type,Rod Sz 3/8 In
Catalog Page #  3939 

Price $4.78 / each

Technical Specs

  • Material of ConstructionGalvanized Steel
  • ItemBeam Clamp
  • Max. Load (Lb.)400
  • Rod Size3/8"
  • TypeC-Type
0500303011
Galvanized Steel
400
1/2"
C-Type

$5.53 / each

Enter location to check availability
Beam Clamp,Rod Sz 1/2 In,Galv Steel
Catalog Page #  3939 

Price $5.53 / each

Technical Specs

  • Material of ConstructionGalvanized Steel
  • ItemBeam Clamp
  • Max. Load (Lb.)400
  • Rod Size1/2"
  • TypeC-Type
0500305016
Galvanized Steel
400
1/2"
C-Type

$5.63 / each

Enter location to check availability
Beam Clamp,Rod Sz 1/2In,Galvanized Steel
Catalog Page #  3939 

Price $5.63 / each

Technical Specs

  • Material of ConstructionGalvanized Steel
  • ItemBeam Clamp
  • Max. Load (Lb.)400
  • Rod Size1/2"
  • TypeC-Type
0500305024
Galvanized Steel
440
5/8"
C-Type

$5.23 / each

Enter location to check availability
Beam Clamp,Rod Sz 5/8In,Galvanized Steel
Catalog Page #  3939 

Price $5.23 / each

Technical Specs

  • Material of ConstructionGalvanized Steel
  • ItemBeam Clamp
  • Max. Load (Lb.)440
  • Rod Size5/8"
  • TypeC-Type
0500303029
Galvanized Steel
440
5/8"
C-Type

$10.98 / each

Enter location to check availability
Beam Clamp,Rod Sz 5/8 In,Galv Steel
Catalog Page #  3939 

Price $10.98 / each

Technical Specs

  • Material of ConstructionGalvanized Steel
  • ItemBeam Clamp
  • Max. Load (Lb.)440
  • Rod Size5/8"
  • TypeC-Type
0500303037
Galvanized Steel
500
3/4"
C-Type

$13.50 / each

Enter location to check availability
Beam Clamp,Rod Sz 3/4In,Galvanized Steel
Catalog Page #  3939 

Price $13.50 / each

Technical Specs

  • Material of ConstructionGalvanized Steel
  • ItemBeam Clamp
  • Max. Load (Lb.)500
  • Rod Size3/4"
  • TypeC-Type
0500095401
Malleable Iron
1365
7/8"
w/Out Extension

$22.40 / each

Enter location to check availability
Beam Clamp,Rod Sz 7/8 In,Malleable Iron
Catalog Page #  3942 

Price $22.40 / each

Technical Specs

  • Material of ConstructionMalleable Iron
  • ItemBeam Clamp
  • Max. Load (Lb.)1365
  • Rod Size7/8"
  • Typew/Out Extension
0500008008
Malleable Iron
400
3/8"
C-Type

$3.75 / each

Enter location to check availability
Beam Clamp,Rod Sz 3/8 In,Malleable Iron
Catalog Page #  3939 

Price $3.75 / each

Technical Specs

  • Material of ConstructionMalleable Iron
  • ItemBeam Clamp
  • Max. Load (Lb.)400
  • Rod Size3/8"
  • TypeC-Type
0500008016
Malleable Iron
400
1/2"
C-Type

$4.30 / each

Enter location to check availability
Beam Clamp,Rod Sz 1/2 In,Malleable Iron
Catalog Page #  3939 

Price $4.30 / each

Technical Specs

  • Material of ConstructionMalleable Iron
  • ItemBeam Clamp
  • Max. Load (Lb.)400
  • Rod Size1/2"
  • TypeC-Type
0500007422
Malleable Iron
440
5/8"
C-Type

$7.47 / each

Enter location to check availability
Beam Clamp,Rod Sz 5/8 In,Malleable Iron
Catalog Page #  3939 

Price $7.47 / each

Technical Specs

  • Material of ConstructionMalleable Iron
  • ItemBeam Clamp
  • Max. Load (Lb.)440
  • Rod Size5/8"
  • TypeC-Type
0500008024
Malleable Iron
440
5/8"
C-Type

$5.80 / each

Enter location to check availability
Beam Clamp,Rod Sz 5/8 In,Malleable Iron
Catalog Page #  3939 

Price $5.80 / each

Technical Specs

  • Material of ConstructionMalleable Iron
  • ItemBeam Clamp
  • Max. Load (Lb.)440
  • Rod Size5/8"
  • TypeC-Type
0500008032
Malleable Iron
500
3/4"
C-Type

$8.19 / each

Enter location to check availability
Beam Clamp,Rod Sz 3/4 In,Malleable Iron
Catalog Page #  3939 

Price $8.19 / each

Technical Specs

  • Material of ConstructionMalleable Iron
  • ItemBeam Clamp
  • Max. Load (Lb.)500
  • Rod Size3/4"
  • TypeC-Type
0500007430
Malleable Iron
500
3/4"
C-Type

$10.05 / each

Enter location to check availability
Beam Clamp,Rod Sz 3/4 In,Malleable Iron
Catalog Page #  3939 

Price $10.05 / each

Technical Specs

  • Material of ConstructionMalleable Iron
  • ItemBeam Clamp
  • Max. Load (Lb.)500
  • Rod Size3/4"
  • TypeC-Type
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms