Skip Content

3/4" Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3/4" Pipe Nipple

ANVIL

Technical Specs

  • Basic Connection TypeThreaded at Both Ends 
  • Pipe Size3/4" 
  • Schedule80 
  • Seamless/WeldedSeamless 
  • Max. Pressure3000 psi 
BrandANVIL 
Item
Please Select
Length
Please Select
Item #ItemLengthAvailabilityPrice Qty
20H710Close Pipe NippleClose

$2.90 / each

20H724Nipple10"

Typically in Stock

$12.96 / each

20H725Nipple11"

Typically in Stock

$13.88 / each

20H726Nipple12"

Typically in Stock

$14.76 / each

20H711Nipple1-1/2"

$3.08 / each

20H712Nipple2"

$3.24 / each

20H713Nipple2-1/2"

$3.66 / each

20H714Nipple3"

$4.08 / each

20H715Nipple3-1/2"

$4.63 / each

20H716Nipple4"

$5.10 / each

20H717Nipple4-1/2"

Typically in Stock

$5.57 / each

20H718Nipple5"

$6.35 / each

20H719Nipple5-1/2"

Typically in Stock

$6.82 / each

20H720Nipple6"

$7.32 / each

20H721Nipple7"

Typically in Stock

$10.27 / each

20H722Nipple8"

Typically in Stock

$11.18 / each

20H723Nipple9"

Typically in Stock

$12.07 / each

Adding More Products