Skip Content

1" Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1" Pipe Nipple

ANVIL

Technical Specs

  • Pipe Size1" 
  • ConnectionThreaded 
  • Material of ConstructionSteel 
  • Schedule80 
  • Inside Dia. (In.)
BrandANVIL 
Length
Please Select
Item #LengthAvailabilityPrice Qty
20H74010"

Typically in Stock

$16.16 / each

20H74111"

Typically in Stock

$17.49 / each

20H74212"

Typically in Stock

$18.57 / each

20H7282"

Typically in Stock

$4.01 / each

20H7292-1/2"

Typically in Stock

$4.26 / each

20H7303"

Typically in Stock

$4.99 / each

20H7313-1/2"

Typically in Stock

$5.55 / each

20H7324"

Typically in Stock

$6.20 / each

20H7334-1/2"

Typically in Stock

$6.75 / each

20H7345"

Typically in Stock

$7.81 / each

20H7355-1/2"

Typically in Stock

$8.34 / each

20H7366"

Typically in Stock

$8.92 / each

20H7377"

Typically in Stock

$13.00 / each

20H7388"

Typically in Stock

$14.12 / each

20H7399"

Typically in Stock

$15.07 / each

20H727Close

Typically in Stock

$3.76 / each

Adding More Products