Skip Content

1/4" Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1/4" Pipe Nipple

ANVIL


Technical Specs

  • Basic Connection TypeThreaded at Both Ends 
  • Pipe Size1/4" 
  • Schedule80 
  • Seamless/WeldedSeamless 
  • Max. Pressure3000 psi 
BrandANVIL 
Item
Please Select
Length
Please Select
Thread Type
Please Select
Select items to compareView Compare
17 Products
Compare /
Item #
Mfr.
Model #
Item
Length
Thread Type
Availability
Price
Qty
0332604800
Close Pipe Nipple
Close
NPT

$4.65 / each

Black Close Pipe Nipple,Threaded,1/4
Catalog Page #  3872 

Price: $4.65 / each

Technical Specs

  • ItemClose Pipe Nipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • LengthClose
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332608405
Nipple
10"

$17.22 / each

Black Pipe Nipple,Threaded,1/4x10 In
Catalog Page #  3872 

Price: $17.22 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length10"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
0332608801
Nipple
11"

$18.06 / each

Black Pipe Nipple,Threaded,1/4x11 In
Catalog Page #  3872 

Price: $18.06 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length11"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
0332609205
Nipple
12"

$18.92 / each

Black Pipe Nipple,Threaded,1/4x12 In
Catalog Page #  3872 

Price: $18.92 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length12"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
0332605005
Nipple
1-1/2"
NPT

$4.76 / each

Black Pipe Nipple,Threaded,1/4x1-1/2 In
Catalog Page #  3872 

Price: $4.76 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length1-1/2"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332605203
Nipple
2"
NPT

$5.25 / each

Black Pipe Nipple,Threaded,1/4x2 In
Catalog Page #  3872 

Price: $5.25 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length2"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332605401
Nipple
2-1/2"
NPT

$5.72 / each

Black Pipe Nipple,Threaded,1/4x2-1/2 In
Catalog Page #  3872 

Price: $5.72 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length2-1/2"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332605609
Nipple
3"
NPT

$6.35 / each

Black Pipe Nipple,Threaded,1/4x3 In
Catalog Page #  3872 

Price: $6.35 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length3"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332605807
Nipple
3-1/2"
NPT

$7.06 / each

Black Pipe Nipple,Threaded,1/4x3-1/2 In
Catalog Page #  3872 

Price: $7.06 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length3-1/2"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332606003
Nipple
4"
NPT

$7.84 / each

Black Pipe Nipple,Threaded,1/4x4 In
Catalog Page #  3872 

Price: $7.84 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length4"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332606201
Nipple
4-1/2"
NPT

$8.52 / each

Black Pipe Nipple,Threaded,1/4x4-1/2 In
Catalog Page #  3872 

Price: $8.52 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length4-1/2"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332606409
Nipple
5"
NPT

$12.07 / each

Black Pipe Nipple,Threaded,1/4x5 In
Catalog Page #  3872 

Price: $12.07 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length5"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332606607
Nipple
5-1/2"
NPT

$12.75 / each

Black Pipe Nipple,Threaded,1/4x5-1/2 In
Catalog Page #  3872 

Price: $12.75 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length5-1/2"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332606805
Nipple
6"
NPT

$13.59 / each

Black Pipe Nipple,Threaded,1/4x6 In
Catalog Page #  3872 

Price: $13.59 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length6"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332607209
Nipple
7"

$14.69 / each

Black Pipe Nipple,Threaded,1/4x7 In
Catalog Page #  3872 

Price: $14.69 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length7"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
0332607605
Nipple
8"
NPT

$15.50 / each

Black Pipe Nipple,Threaded,1/4x8 In
Catalog Page #  3872 

Price: $15.50 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length8"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332608009
Nipple
9"

$16.36 / each

Black Pipe Nipple,Threaded,1/4x9 In
Catalog Page #  3872 

Price: $16.36 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1/4"
  • Length9"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi