Skip Content

1-1/4" Pipe Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1-1/4" Pipe Nipple

ANVIL


Technical Specs

  • Basic Connection TypeThreaded at Both Ends 
  • Pipe Size1-1/4" 
  • Schedule80 
  • Seamless/WeldedSeamless 
  • Max. Pressure3000 psi 
BrandANVIL 
Item
Please Select
Length
Please Select
Thread Type
Please Select
Select items to compareView Compare
16 Products
Compare /
Item #
Mfr. Model #
Item
Length
Thread Type
Availability
Price
Qty
0332627603
Close Pipe Nipple
Close
NPT

$5.12 / each

Black Close Pipe Nipple,Threaded,1-1/4
Catalog Page #  3872 

Price: $5.12 / each

Technical Specs

  • ItemClose Pipe Nipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • LengthClose
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332631001
Nipple
10"

$22.47 / each

Black Pipe Nipple,Threaded,1-1/4x10 In
Catalog Page #  3872 

Price: $22.47 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • Length10"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
0332631407
Nipple
11"

$25.15 / each

Black Pipe Nipple,Threaded,1-1/4x11 In
Catalog Page #  3872 

Price: $25.15 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • Length11"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
0332631803
Nipple
12"

$25.90 / each

Black Pipe Nipple,Threaded,1-1/4x12 In
Catalog Page #  3872 

Price: $25.90 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • Length12"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
0332627801
Nipple
2"
NPT

$5.33 / each

Black Pipe Nipple,Threaded,1-1/4x2 In
Catalog Page #  3872 

Price: $5.33 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • Length2"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332628007
Nipple
2-1/2"
NPT

$5.85 / each

Black Pipe Nipple,Threaded,1-1/4x2-1/2In
Catalog Page #  3872 

Price: $5.85 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • Length2-1/2"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332628205
Nipple
3"
NPT

$6.82 / each

Black Pipe Nipple,Threaded,1-1/4x3 In
Catalog Page #  3872 

Price: $6.82 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • Length3"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332628403
Nipple
3-1/2"
NPT

$7.45 / each

Black Pipe Nipple,Threaded,1-1/4x3-1/2In
Catalog Page #  3872 

Price: $7.45 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • Length3-1/2"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332628601
Nipple
4"
NPT

$8.34 / each

Black Pipe Nipple,Threaded,1-1/4x4 In
Catalog Page #  3872 

Price: $8.34 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • Length4"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332628809
Nipple
4-1/2"
NPT

$9.07 / each

Black Pipe Nipple,Threaded,1-1/4x4-1/2In
Catalog Page #  3872 

Price: $9.07 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • Length4-1/2"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332629005
Nipple
5"
NPT

$10.50 / each

Black Pipe Nipple,Threaded,1-1/4x5 In
Catalog Page #  3872 

Price: $10.50 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • Length5"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332629203
Nipple
5-1/2"
NPT

$11.29 / each

Black Pipe Nipple,Threaded,1-1/4x5-1/2In
Catalog Page #  3872 

Price: $11.29 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • Length5-1/2"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332629401
Nipple
6"
NPT

$12.07 / each

Black Pipe Nipple,Threaded,1-1/4x6 In
Catalog Page #  3872 

Price: $12.07 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • Length6"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
  • Thread TypeNPT
0332629807
Nipple
7"

$17.53 / each

Black Pipe Nipple,Threaded,1-1/4x7 In
Catalog Page #  3872 

Price: $17.53 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • Length7"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
0332630201
Nipple
8"

$19.21 / each

Black Pipe Nipple,Threaded,1-1/4x8 In
Catalog Page #  3872 

Price: $19.21 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • Length8"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi
0332630607
Nipple
9"

$20.77 / each

Black Pipe Nipple,Threaded,1-1/4x9 In
Catalog Page #  3872 

Price: $20.77 / each

Technical Specs

  • ItemNipple
  • Basic Connection TypeThreaded at Both Ends
  • Pipe Size1-1/4"
  • Length9"
  • Schedule80
  • Seamless/WeldedSeamless
  • Max. Pressure3000 psi