Skip Content

RTV Silicone Sealant,8 oz Can,Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

RTV Silicone Sealant, 8 oz Can, Clear

Price $18.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5E145
  • Mfr. Model # 27086
  • UNSPSC # 31201601
  • Catalog Page # 3123
  • Shipping Weight 0.73 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRTV Silicone Sealant
  • TypeMultipurpose Aerosol
  • Size8 oz.
  • ColorClear
  • Temp. Range-75 to 450 Degrees F
  • Specific Gravity1.04
  • Full Cure24 hr.
  • Application Time10 min.
  • ApplicationTo Seal, Bond Caulk, Waterproof and Insulate
  • StandardsUL, NSF Approved, Meets FDA 21 CFR 177.2600, MIL-A-46106
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
We want to seal the gaps in our exterior brick.
What would be the best clear caulk to use?
The gaps are drawing in odors from outside.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Loudenslager is loaded.
Additional information about Loudenslager could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Our item #4UG98.

Thank you for using Grainger Ask & Answer.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am looking for some kind of coating Teflon to repaire my refrigerator's ice maker device.
Field of Industry:: Eng
Product used for:: Home
Years purchasing from Grainger:: 20
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about mam888 is loaded.
Additional information about mam888 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are several questions that need to be asked to get to the right product for you. I suggest you call our Technical Product Support Team to find the right solution for this problem.

Thanks for using Ask and Answer.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:43:34.478-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5E145, prod, sort_default
1 of 1
  • 2015-08-30T19:43:34.481-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5E145, prod, sort_default
1 of 1