Skip Content

 
Thread Sealant Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Thread Sealant Tape


Technical Specs

  • ItemThread Sealant Tape 
  • Performance Temp. Range-400 Degrees to 550 Degrees F 
Material
Please Select
Density
Please Select
Width
Please Select
Length
Please Select
Color
Please Select
Gas Pressure Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compareView Compare
16 Products
Compare /
Product #
Mfr.
Model #
Material
Density
Width
Length
Color
Gas Pressure Range
Price
Qty
Please use Qty box to add item(s) to cart.
46231A
Nickel Filled with PTFE
1.2 to 1.5sg
1/2"
260"
Nickel
0 to 300 psi

$7.21 / each

Enter location to check availability
Thread Seal Tape,1/2 In. W,260 In. L
Catalog Page #  3931 

Price $7.21 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialNickel Filled with PTFE
  • Density1.2 to 1.5sg
  • Width1/2"
  • Length260"
  • ColorNickel
  • Gas Pressure Range0 to 300 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
26130
PTFE
0.35 to 0.5sg
1/2"
260"
White
0 to 300 psi

$0.73 / each

Enter location to check availability
Thread Sealant Tape,1/2 In. W,260 In. L
Catalog Page #  3931 

Price $0.73 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialPTFE
  • Density0.35 to 0.5sg
  • Width1/2"
  • Length260"
  • ColorWhite
  • Gas Pressure Range0 to 300 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
26135
PTFE
0.35 to 0.5sg
1/2"
520"
White
0 to 300 psi

$1.33 / each

Enter location to check availability
Sealant Tape,1/2 In. W,520 In. L
Catalog Page #  3931 

Price $1.33 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialPTFE
  • Density0.35 to 0.5sg
  • Width1/2"
  • Length520"
  • ColorWhite
  • Gas Pressure Range0 to 300 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
26150
PTFE
0.35 to 0.5sg
3/4"
520"
White
0 to 300 psi

$2.15 / each

Enter location to check availability
Sealant Tape,3/4 In. W,520 In. L
Catalog Page #  3931 

Price $2.15 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialPTFE
  • Density0.35 to 0.5sg
  • Width3/4"
  • Length520"
  • ColorWhite
  • Gas Pressure Range0 to 300 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
26160
PTFE
0.35 to 0.5sg
1"
520"
White
0 to 100 psi

$1.62 / each

Enter location to check availability
Thread Sealant Tape, 1 In. W, 520 In. L
Catalog Page #  3931 

Price $1.62 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialPTFE
  • Density0.35 to 0.5sg
  • Width1"
  • Length520"
  • ColorWhite
  • Gas Pressure Range0 to 100 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
16025
PTFE
0.45 to 0.55sg, compressed to 2.0 to 2.1sg
1/4"
520"
White
0 to 100 psi

$1.84 / each

Enter location to check availability
Sealant Tape,1/4 In. W,520 In. L
Catalog Page #  NA

Price $1.84 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialPTFE
  • Density0.45 to 0.55sg, compressed to 2.0 to 2.1sg
  • Width1/4"
  • Length520"
  • ColorWhite
  • Gas Pressure Range0 to 100 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
16030A
PTFE
0.7 to 0.8sg
1/2"
260"
White
0 to 2000 psi

$2.51 / each

Enter location to check availability
Sealant Tape,1/2 In. W,260 In. L
Catalog Page #  3931 

Price $2.51 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialPTFE
  • Density0.7 to 0.8sg
  • Width1/2"
  • Length260"
  • ColorWhite
  • Gas Pressure Range0 to 2000 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
16035
PTFE
0.7 to 0.8sg
1/2"
520"
White
0 to 2000 psi

$2.69 / each

Enter location to check availability
Sealant Tape,1/2 In.W,520 In.L
Catalog Page #  3931 

Price $2.69 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialPTFE
  • Density0.7 to 0.8sg
  • Width1/2"
  • Length520"
  • ColorWhite
  • Gas Pressure Range0 to 2000 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
16050A
PTFE
0.7 to 0.8sg
3/4"
520"
White
0 to 2000 psi

$3.98 / each

Enter location to check availability
Sealant Tape,3/4 In. W,520 In. L
Catalog Page #  3931 

Price $3.98 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialPTFE
  • Density0.7 to 0.8sg
  • Width3/4"
  • Length520"
  • ColorWhite
  • Gas Pressure Range0 to 2000 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
46135
PTFE
0.9 to 1.1sg
1/2"
520"
White
0 to 2000 psi

$3.74 / each

Enter location to check availability
Thread Sealant Tape,1/2 In. W,520 In. L
Catalog Page #  3931 

Price $3.74 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialPTFE
  • Density0.9 to 1.1sg
  • Width1/2"
  • Length520"
  • ColorWhite
  • Gas Pressure Range0 to 2000 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
46150
PTFE
0.9 to 1.1sg
3/4"
520"
White
0 to 2000 psi

$5.13 / each

Enter location to check availability
Thread Sealant Tape,3/4 In. W,520 In. L
Catalog Page #  3931 

Price $5.13 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialPTFE
  • Density0.9 to 1.1sg
  • Width3/4"
  • Length520"
  • ColorWhite
  • Gas Pressure Range0 to 2000 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
46430A
PTFE
1.2 to 1.5sg
1/2"
260"
Pink
0 to 2000 psi

$4.12 / each

Enter location to check availability
Thread Seal Tape,1/2 In. W,260 In. L
Catalog Page #  3931 

Price $4.12 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialPTFE
  • Density1.2 to 1.5sg
  • Width1/2"
  • Length260"
  • ColorPink
  • Gas Pressure Range0 to 2000 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
46230
PTFE
1.2 to 1.5sg
1/2"
260"
White
0 to 2000 psi

$3.69 / each

Enter location to check availability
Thread Sealant Tape,1/2 In. W,260 In. L
Catalog Page #  3931 

Price $3.69 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialPTFE
  • Density1.2 to 1.5sg
  • Width1/2"
  • Length260"
  • ColorWhite
  • Gas Pressure Range0 to 2000 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
46235
PTFE
1.2 to 1.5sg
1/2"
520"
White
0 to 2000 psi

$6.60 / each

Enter location to check availability
Thread Sealant Tape,1/2 In. W,520 In. L
Catalog Page #  3931 

Price $6.60 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialPTFE
  • Density1.2 to 1.5sg
  • Width1/2"
  • Length520"
  • ColorWhite
  • Gas Pressure Range0 to 2000 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
46250
PTFE
1.2 to 1.5sg
3/4"
520"
White
0 to 2000 psi

$9.45 / each

Enter location to check availability
Thread Sealant Tape,3/4 In. W,520 In. L
Catalog Page #  3931 

Price $9.45 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialPTFE
  • Density1.2 to 1.5sg
  • Width3/4"
  • Length520"
  • ColorWhite
  • Gas Pressure Range0 to 2000 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
46270
PTFE
1.2 to 1.5sg
1-1/2"
520"
White
0 to 2000 psi

$19.80 / each

Enter location to check availability
Sealant Tape,1-1/2 In. W,520 In. L
Catalog Page #  NA

Price $19.80 / each

Technical Specs

  • ItemThread Sealant Tape
  • MaterialPTFE
  • Density1.2 to 1.5sg
  • Width1-1/2"
  • Length520"
  • ColorWhite
  • Gas Pressure Range0 to 2000 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More