Skip Content

Sealant Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sealant Tape

ANTI-SEIZE

Technical Specs

  • ItemSealant Tape 
  • ColorWhite 
Brand:A ANTI-SEIZE 
Size
Please Select
Type
Please Select
Temp. Range (F)
Please Select
Gas Pressure Range (PSI)
Please Select
Liquid Pressure Range (PSI)
Please Select
Application
Please Select
Item #SizeTypeTemp. Range (F)Gas Pressure Range (PSI)Liquid Pressure Range (PSI)ApplicationAvailabilityPrice Qty
5NTP81-1/2 x 520"Xtra Heavy Density PTFE-400 To 5502,25010,000Tapes Are Intended as a Sealant of Pipe Threads For All Threaded Connections Servicing Chemicals, Acids, Alkalis, Caustics, Corrosives, Fuels, Oils, Gases, Refrigerants, Solvents, Liquid, Gaseous Oxygen, Potable Water and Food Service.

$19.22 / each

4X2271/2 x 260"Medium Density PTFE500200010,000

$2.44 / each

3AB551/2 x 520"Low Density PTFE-400 To 500

$1.29 / each

4X5431/2 x 520"Medium Density PTFE500200010,000

$2.61 / each

5NTP61/4 x 520"Medium Density PTFE-400 To 55010010,000Tapes Are Intended as a Sealant of Pipe Threads For All Threaded Connections Servicing Chemicals, Acids, Alkalis, Caustics, Corrosives, Fuels, Oils, Gases, Refrigerants, Solvents, Liquid, Gaseous Oxygen, Potable Water and Food Service.

$1.79 / each

3AB563/4 x 520"Low Density PTFE-400 To 500

$2.09 / each

5X5843/4 x 520"Medium Density PTFE500200010,000

$3.86 / each

Adding More Products