Skip Content

1/2"W PTFE Thread Seal Tape Assortment, White, 260" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2"W PTFE Thread Seal Tape Assortment, White, 260" Length

Price $24.64 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TE54
  • Mfr. Model # 16005
  • UNSPSC # 31201612
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Thread Seal Tape Assortment
  • Material PTFE
  • Density 1.2 to 1.5sg
  • Width 1/2"
  • Length 260"
  • Thickness 3.5+-0.5 mil
  • Color White
  • Gas Pressure Range 0 to 2000 psi
  • Performance Temp. Range -400 Degrees to 550 Degrees F
  • Liquid Pressure Range 0 to 10,000 psi
  • Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
  • Standards UL, ULC, MIL-T-27730A, C.I.D. A-A-58092,CSA Recognized Component
  • Includes (2) Rolls of 4X227 Poly Temp Tape, (1) Roll of Mfr. No.46430A Pink Poly Temp Tape, (1) Roll of Mfr. No.46330A Yellow Gas Line Tape, and (1) Roll of Mfr. No.46231A Stainless Steel Grade Tape
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.