Skip Content

 
Gas Line Sealant Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Gas Line Sealant Tape


Technical Specs

  • ItemGas Line Sealant Tape 
  • MaterialPTFE 
  • Density1.2 to 1.5sg 
  • ColorYellow 
  • Gas Pressure Range0 to 2250 psi 
  • Performance Temp. Range-400 Degrees to 550 Degrees F 
Width
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Width
Length
Price
Qty
Please use Qty box to add item(s) to cart.
46330A
1/2"
260"

$3.98 / each

Enter location to check availability
Gas Line Sealant Tape,1/2 x 260 In
Catalog Page #  3931 

Price $3.98 / each

Technical Specs

  • ItemGas Line Sealant Tape
  • MaterialPTFE
  • Density1.2 to 1.5sg
  • Width1/2"
  • Length260"
  • ColorYellow
  • Gas Pressure Range0 to 2250 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
46335A
1/2"
520"

$7.00 / each

Enter location to check availability
Gas Line Sealant Tape,1/2 x 520 In
Catalog Page #  3931 

Price $7.00 / each

Technical Specs

  • ItemGas Line Sealant Tape
  • MaterialPTFE
  • Density1.2 to 1.5sg
  • Width1/2"
  • Length520"
  • ColorYellow
  • Gas Pressure Range0 to 2250 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
46350A
3/4"
520"

$10.05 / each

Enter location to check availability
Gas Line Sealant Tape,3/4 x 520 In
Catalog Page #  3931 

Price $10.05 / each

Technical Specs

  • ItemGas Line Sealant Tape
  • MaterialPTFE
  • Density1.2 to 1.5sg
  • Width3/4"
  • Length520"
  • ColorYellow
  • Gas Pressure Range0 to 2250 psi
  • Performance Temp. Range-400 Degrees to 550 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More