Skip Content

Tactical/Military Glove,M,Green,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Tactical/Military Glove, M, Green, PR

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5LPZ9
  • Mfr. Model # 46-404
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D6124
  • Shipping Weight 0.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comfortable, effective and fully flame-resistant combat Gloves provide protection for the hand and wrist. Designed and engineered for enhanced performance of soldier specific tasks such as operating weapons, combat zone vehicles and electronic equipment.

Lightweight, simplex knit Mil-Spec Kevlar® with P140 antistat fiber provides cut protection to the back of hand and fingers. Ergonomically designed trigger finger and thumb maximize weapons handling. Concealed, flame-resistant Nomex© loop for easy storage. Water-resistant treated leather and Kevlar make this Glove versatile in wet environments. Sage Green.

View More

Technical Specs

  • Item Tactical/Military Glove
  • Size M
  • Color Green
  • Length 10"
  • Cuff Hook and Loop Strap
  • Lining Nomex(R)
  • Palm Material Hairsheep Leather
  • Back Material Nomex(R)/Kevlar(R)
  • Knuckle Padding Material Polymer Plated
  • Cut-Resistant Material Kevlar(R)
  • Closure Type Hook and Loop
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full Finger
  • Standards Military Specification GL/PD-08-81
  • Application Combat, Border Patrol, Utility
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.