Skip Content

 
Tactical Glove close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tactical Glove


Technical Specs

  • ItemTactical Glove 
Size
Please Select
Color
Please Select
Length
Please Select
Cuff
Please Select
Lining
Please Select
Palm Material
Please Select
Back Material
Please Select
Knuckle Padding Material
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
24 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Length
Cuff
Lining
Palm Material
Back Material
Knuckle Padding Material
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
46-402
10
Black
12"
Extended
Leather
Nomex(R)/Kevlar(R)

Limited Quantity Available

$22.43 / pair

Tactical Glove,10,Black,PR
Catalog Page #  NA

Clearance Price $22.43 / pair

Price $70.70 / pair

Technical Specs

  • ItemTactical Glove
  • Size10
  • ColorBlack
  • Length12"
  • CuffExtended
  • Palm MaterialLeather
  • Back MaterialNomex(R)/Kevlar(R)
46-402
11
Black
12"
Extended
Leather
Nomex(R)/Kevlar(R)

Limited Quantity Available

$22.43 / pair

Tactical Glove,11,Black,PR
Catalog Page #  NA

Clearance Price $22.43 / pair

Price $70.70 / pair

Technical Specs

  • ItemTactical Glove
  • Size11
  • ColorBlack
  • Length12"
  • CuffExtended
  • Palm MaterialLeather
  • Back MaterialNomex(R)/Kevlar(R)
46-456
2XL
Black
11-1/4"
Extended

Limited Quantity Available

$42.48 / pair

Tactical Glove,2XL,Black,PR
Catalog Page #  NA

Clearance Price $42.48 / pair

Price $268.50 / pair

Technical Specs

  • ItemTactical Glove
  • Size2XL
  • ColorBlack
  • Length11-1/4"
  • CuffExtended
    46-454
    2XL
    Desert Tan
    11-1/4"
    Extended

    Limited Quantity Available

    $42.48 / pair

    Tactical Glove,2XL,Desert Tan,PR
    Catalog Page #  NA

    Clearance Price $42.48 / pair

    Price $268.50 / pair

    Technical Specs

    • ItemTactical Glove
    • Size2XL
    • ColorDesert Tan
    • Length11-1/4"
    • CuffExtended
      46-455
      2XL
      Foliage Green
      11-1/4"
      Extended

      Limited Quantity Available

      $42.48 / pair

      Tactical Glove,2XL,Foliage Green,PR
      Catalog Page #  NA

      Clearance Price $42.48 / pair

      Price $268.50 / pair

      Technical Specs

      • ItemTactical Glove
      • Size2XL
      • ColorFoliage Green
      • Length11-1/4"
      • CuffExtended
        46-409
        2XL
        Tan
        12"
        Gauntlet
        Nomex(R)
        Hairsheep Leather
        Nomex(R)/Kevlar(R)
        Polymer Plated

        Limited Quantity Available

        $24.93 / pair

        Tactical Glove,2XL,Tan,PR
        Catalog Page #  NA

        Clearance Price $24.93 / pair

        Price $150.50 / pair

        Technical Specs

        • ItemTactical Glove
        • Size2XL
        • ColorTan
        • Length12"
        • CuffGauntlet
        • LiningNomex(R)
        • Palm MaterialHairsheep Leather
        • Back MaterialNomex(R)/Kevlar(R)
        • Knuckle Padding MaterialPolymer Plated
        46-402
        7
        Black
        12"
        Extended
        Leather
        Nomex(R)/Kevlar(R)

        Limited Quantity Available

        $43.03 / pair

        Tactical Glove,7,Black,PR
        Catalog Page #  NA

        Clearance Price $43.03 / pair

        Price $70.70 / pair

        Technical Specs

        • ItemTactical Glove
        • Size7
        • ColorBlack
        • Length12"
        • CuffExtended
        • Palm MaterialLeather
        • Back MaterialNomex(R)/Kevlar(R)
        46-402
        8
        Black
        12"
        Extended
        Leather
        Nomex(R)/Kevlar(R)

        Limited Quantity Available

        $43.03 / pair

        Tactical Glove,8,Black,PR
        Catalog Page #  NA

        Clearance Price $43.03 / pair

        Price $70.70 / pair

        Technical Specs

        • ItemTactical Glove
        • Size8
        • ColorBlack
        • Length12"
        • CuffExtended
        • Palm MaterialLeather
        • Back MaterialNomex(R)/Kevlar(R)
        46-402
        9
        Black
        12"
        Extended
        Leather
        Nomex(R)/Kevlar(R)

        Limited Quantity Available

        $43.03 / pair

        Tactical Glove,9,Black,PR
        Catalog Page #  NA

        Clearance Price $43.03 / pair

        Price $70.70 / pair

        Technical Specs

        • ItemTactical Glove
        • Size9
        • ColorBlack
        • Length12"
        • CuffExtended
        • Palm MaterialLeather
        • Back MaterialNomex(R)/Kevlar(R)
        46-456
        L
        Black
        11-1/4"
        Extended

        Limited Quantity Available

        $42.48 / pair

        Tactical Glove,L,Black,PR
        Catalog Page #  NA

        Clearance Price $42.48 / pair

        Price $268.50 / pair

        Technical Specs

        • ItemTactical Glove
        • SizeL
        • ColorBlack
        • Length11-1/4"
        • CuffExtended
          46-454
          L
          Desert Tan
          11-1/4"
          Extended

          Limited Quantity Available

          $42.48 / pair

          Tactical Glove,L,Desert Tan,PR
          Catalog Page #  NA

          Clearance Price $42.48 / pair

          Price $268.50 / pair

          Technical Specs

          • ItemTactical Glove
          • SizeL
          • ColorDesert Tan
          • Length11-1/4"
          • CuffExtended
            46-455
            L
            Foliage Green
            11-1/4"
            Extended

            Limited Quantity Available

            $42.48 / pair

            Tactical Glove,L,Foliage Green,PR
            Catalog Page #  NA

            Clearance Price $42.48 / pair

            Price $268.50 / pair

            Technical Specs

            • ItemTactical Glove
            • SizeL
            • ColorFoliage Green
            • Length11-1/4"
            • CuffExtended
              46-456
              M
              Black
              11-1/4"
              Extended

              Limited Quantity Available

              $42.48 / pair

              Tactical Glove,M,Black,PR
              Catalog Page #  NA

              Clearance Price $42.48 / pair

              Price $268.50 / pair

              Technical Specs

              • ItemTactical Glove
              • SizeM
              • ColorBlack
              • Length11-1/4"
              • CuffExtended
                46-454
                M
                Desert Tan
                11-1/4"
                Extended

                Limited Quantity Available

                $42.48 / pair

                Tactical Glove,M,Desert Tan,PR
                Catalog Page #  NA

                Clearance Price $42.48 / pair

                Price $268.50 / pair

                Technical Specs

                • ItemTactical Glove
                • SizeM
                • ColorDesert Tan
                • Length11-1/4"
                • CuffExtended
                  46-455
                  M
                  Foliage Green
                  11-1/4"
                  Extended

                  Limited Quantity Available

                  $84.95 / pair

                  Tactical Glove,M,Foliage Green,PR
                  Catalog Page #  NA

                  Clearance Price $84.95 / pair

                  Price $268.50 / pair

                  Technical Specs

                  • ItemTactical Glove
                  • SizeM
                  • ColorFoliage Green
                  • Length11-1/4"
                  • CuffExtended
                    46-409
                    M
                    Tan
                    12"
                    Gauntlet
                    Nomex(R)
                    Hairsheep Leather
                    Nomex(R)/Kevlar(R)
                    Polymer Plated

                    Limited Quantity Available

                    $49.85 / pair

                    Tactical Glove,M,Tan,PR
                    Catalog Page #  NA

                    Clearance Price $49.85 / pair

                    Price $150.50 / pair

                    Technical Specs

                    • ItemTactical Glove
                    • SizeM
                    • ColorTan
                    • Length12"
                    • CuffGauntlet
                    • LiningNomex(R)
                    • Palm MaterialHairsheep Leather
                    • Back MaterialNomex(R)/Kevlar(R)
                    • Knuckle Padding MaterialPolymer Plated
                    46-456
                    S
                    Black
                    11-1/4"
                    Extended

                    Limited Quantity Available

                    $42.48 / pair

                    Tactical Glove,S,Black,PR
                    Catalog Page #  NA

                    Clearance Price $42.48 / pair

                    Price $268.50 / pair

                    Technical Specs

                    • ItemTactical Glove
                    • SizeS
                    • ColorBlack
                    • Length11-1/4"
                    • CuffExtended
                      46-454
                      S
                      Desert Tan
                      11-1/4"
                      Extended

                      Limited Quantity Available

                      $84.95 / pair

                      Tactical Glove,S,Desert Tan,PR
                      Catalog Page #  NA

                      Clearance Price $84.95 / pair

                      Price $268.50 / pair

                      Technical Specs

                      • ItemTactical Glove
                      • SizeS
                      • ColorDesert Tan
                      • Length11-1/4"
                      • CuffExtended
                        46-455
                        S
                        Foliage Green
                        11-1/4"
                        Extended

                        Limited Quantity Available

                        $42.48 / pair

                        Tactical Glove,S,Foliage Green,PR
                        Catalog Page #  NA

                        Clearance Price $42.48 / pair

                        Price $268.50 / pair

                        Technical Specs

                        • ItemTactical Glove
                        • SizeS
                        • ColorFoliage Green
                        • Length11-1/4"
                        • CuffExtended
                          46-410
                          S
                          Tan
                          10"
                          Hook and Loop Strap
                          Nomex(R)
                          Hairsheep Leather
                          Nomex(R)/Kevlar(R)
                          Polymer Plated

                          Limited Quantity Available

                          $19.98 / pair

                          Tactical Glove,S,Tan,PR
                          Catalog Page #  NA

                          Clearance Price $19.98 / pair

                          Price $130.50 / pair

                          Technical Specs

                          • ItemTactical Glove
                          • SizeS
                          • ColorTan
                          • Length10"
                          • CuffHook and Loop Strap
                          • LiningNomex(R)
                          • Palm MaterialHairsheep Leather
                          • Back MaterialNomex(R)/Kevlar(R)
                          • Knuckle Padding MaterialPolymer Plated
                          46-409
                          S
                          Tan
                          12"
                          Gauntlet
                          Nomex(R)
                          Hairsheep Leather
                          Nomex(R)/Kevlar(R)
                          Polymer Plated

                          Limited Quantity Available

                          $24.93 / pair

                          Tactical Glove,S,Tan,PR
                          Catalog Page #  NA

                          Clearance Price $24.93 / pair

                          Price $150.50 / pair

                          Technical Specs

                          • ItemTactical Glove
                          • SizeS
                          • ColorTan
                          • Length12"
                          • CuffGauntlet
                          • LiningNomex(R)
                          • Palm MaterialHairsheep Leather
                          • Back MaterialNomex(R)/Kevlar(R)
                          • Knuckle Padding MaterialPolymer Plated
                          46-456
                          XL
                          Black
                          11-1/4"
                          Extended

                          Limited Quantity Available

                          $42.48 / pair

                          Tactical Glove,XL,Black,PR
                          Catalog Page #  NA

                          Clearance Price $42.48 / pair

                          Price $268.50 / pair

                          Technical Specs

                          • ItemTactical Glove
                          • SizeXL
                          • ColorBlack
                          • Length11-1/4"
                          • CuffExtended
                            46-454
                            XL
                            Desert Tan
                            11-1/4"
                            Extended

                            Limited Quantity Available

                            $42.48 / pair

                            Tactical Glove,XL,Desert Tan,PR
                            Catalog Page #  NA

                            Clearance Price $42.48 / pair

                            Price $268.50 / pair

                            Technical Specs

                            • ItemTactical Glove
                            • SizeXL
                            • ColorDesert Tan
                            • Length11-1/4"
                            • CuffExtended
                              46-455
                              XL
                              Foliage Green
                              11-1/4"
                              Extended

                              Limited Quantity Available

                              $42.48 / pair

                              Tactical Glove,XL,Foliage Green,PR
                              Catalog Page #  NA

                              Clearance Price $42.48 / pair

                              Price $268.50 / pair

                              Technical Specs

                              • ItemTactical Glove
                              • SizeXL
                              • ColorFoliage Green
                              • Length11-1/4"
                              • CuffExtended