Skip Content

 
PVC Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Chemical Resistant Gloves


Technical Specs

  • MaterialPVC 
  • FinishRough 
  • CuffGauntlet 
Length
Please Select
Lining
Please Select
Size
Please Select
Color
Please Select
Application
Please Select
Standards
Please Select
Supported/Unsupported
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Length
Lining
Size
Color
Application
Standards
Supported/Unsupported
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4-412-10
12"
Jersey
L
Green
Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
ANSI, EN374, EN388 3121

$10.04 / pair

Chemical Resistant Glove,PVC,12 In,L,PR
Catalog Page #  2278 

Price $10.04 / pair

Technical Specs

  • MaterialPVC
  • FinishRough
  • Length12"
  • CuffGauntlet
  • LiningJersey
  • SizeL
  • ColorGreen
  • ApplicationChemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
  • StandardsANSI, EN374, EN388 3121
4-412
12"
Jersey
M
Green
Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
ANSI, EN374, EN388 3121
Supported

$10.04 / pair

Chemical Resistant Glove,PVC,12 In.,M,PR
Catalog Page #  2278 

Price $10.04 / pair

Technical Specs

  • MaterialPVC
  • FinishRough
  • Length12"
  • CuffGauntlet
  • LiningJersey
  • SizeM
  • ColorGreen
  • ApplicationChemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
  • StandardsANSI, EN374, EN388 3121
  • Supported/UnsupportedSupported
12-212
12"
Knit
L
Black
For Refining, Petrochemicals, Machining, Construction, Forestry, Mining, Utilities, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents
ANSI, EN388 4121, EN374

Limited Quantity Available

$5.15 / pair

Chemical Resistant Glove,PVC,12
Catalog Page #  NA

Clearance Price $5.15 / pair

Price $5.72 / pair

Technical Specs

  • MaterialPVC
  • FinishRough
  • Length12"
  • CuffGauntlet
  • LiningKnit
  • SizeL
  • ColorBlack
  • ApplicationFor Refining, Petrochemicals, Machining, Construction, Forestry, Mining, Utilities, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents
  • StandardsANSI, EN388 4121, EN374
4-414-10
14"
Jersey
L
Green
Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
ANSI, EN374, EN388 3121

$9.96 / pair

Chemical Resistant Glove,PVC,14
Catalog Page #  2278 

Price $9.96 / pair

Technical Specs

  • MaterialPVC
  • FinishRough
  • Length14"
  • CuffGauntlet
  • LiningJersey
  • SizeL
  • ColorGreen
  • ApplicationChemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
  • StandardsANSI, EN374, EN388 3121
4-414
14"
Jersey
M
Green
Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
ANSI, EN374, EN388 3121
Supported

$9.96 / pair

Chemical Resistant Glove,PVC,14
Catalog Page #  2278 

Price $9.96 / pair

Technical Specs

  • MaterialPVC
  • FinishRough
  • Length14"
  • CuffGauntlet
  • LiningJersey
  • SizeM
  • ColorGreen
  • ApplicationChemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant Maintenance
  • StandardsANSI, EN374, EN388 3121
  • Supported/UnsupportedSupported
12-214
14"
Knit
L
Black
For Refining, Petrochemicals, Machining, Construction, Forestry, Mining, Utilities, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents
ANSI, EN388 4121, EN374

Limited Quantity Available

$5.15 / pair

Chemical Resistant Glove,PVC,14
Catalog Page #  NA

Clearance Price $5.15 / pair

Price $5.72 / pair

Technical Specs

  • MaterialPVC
  • FinishRough
  • Length14"
  • CuffGauntlet
  • LiningKnit
  • SizeL
  • ColorBlack
  • ApplicationFor Refining, Petrochemicals, Machining, Construction, Forestry, Mining, Utilities, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents
  • StandardsANSI, EN388 4121, EN374