Skip Content

 
Nitrile Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Nitrile Chemical Resistant Gloves

ANSELL


Technical Specs

  • MaterialNitrile 
Finish
Please Select
Thickness
Please Select
Length
Please Select
Cuff
Please Select
Lining
Please Select
Size
Please Select
Color
Please Select
Application
Please Select
Standards
Please Select
Supported/Unsupported
Please Select
Select items to compareView Compare
58 Products
Compare /
Item #
Mfr.
Model #
Finish
Thickness
Length
Cuff
Lining
Size
Availability
Price
Qty
37-676
Rough
15 mil
13"
Straight
Flock
10

$5.31 / pair

Chemical Resistant Glove,15 mil,Sz 10,PR
Catalog Page #  2243 

Price: $5.31 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size10
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 4101, FDA
  • Supported/UnsupportedUnsupported
37-676
Rough
15 mil
13"
Straight
Flock
11

$5.31 / pair

Chemical Resistant Glove,15 mil,Sz 11,PR
Catalog Page #  2243 

Price: $5.31 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size11
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 4101, FDA
  • Supported/UnsupportedUnsupported
37-676
Rough
15 mil
13"
Straight
Flock
7

$5.31 / pair

Chemical Resistant Glove,15 mil,Sz 7,PR
Catalog Page #  2243 

Price: $5.31 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size7
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 4101, FDA
  • Supported/UnsupportedUnsupported
37-676
Rough
15 mil
13"
Straight
Flock
8

$5.31 / pair

Chemical Resistant Glove,15 mil,Sz 8,PR
Catalog Page #  2243 

Price: $5.31 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size8
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 4101, FDA
  • Supported/UnsupportedUnsupported
37-676
Rough
15 mil
13"
Straight
Flock
9

$5.31 / pair

Chemical Resistant Glove,15 mil,Sz 9,PR
Catalog Page #  2243 

Price: $5.31 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size9
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 4101, FDA
  • Supported/UnsupportedUnsupported
58-530
Rough
Light Weight
12"
Gauntlet
Interlock Knit
10

$13.38 / pair

Chemical Resistant Glove,Sz 10,PR
Catalog Page #  2243 

Price: $13.38 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length12"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size10
  • ColorBurgundy
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Handling Equipment and Abrasive Materials, Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing
  • StandardsANSI, EN388 4121, EN374
39-122
Rough
Light Weight
12"
Gauntlet
Interlock Knit
10

$13.47 / pair

Chemical Resistant Glove,12
Catalog Page #  2243 

Price: $13.47 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length12"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size10
  • ColorGreen
  • ApplicationCleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
  • Standards21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388, EN407
  • Supported/UnsupportedSupported
58-530
Rough
Light Weight
12"
Gauntlet
Interlock Knit
11

$13.38 / pair

Chemical Resistant Glove,Sz 11,PR
Catalog Page #  2243 

Price: $13.38 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length12"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size11
  • ColorBurgundy
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Handling Equipment and Abrasive Materials, Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing
  • StandardsANSI, EN388 4121, EN374
39-122
Rough
Light Weight
12"
Gauntlet
Interlock Knit
7

$13.47 / pair

Chemical Resistant Glove,12
Catalog Page #  2243 

Price: $13.47 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length12"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size7
  • ColorGreen
  • ApplicationCleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
  • Standards21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388
  • Supported/UnsupportedSupported
58-530
Rough
Light Weight
12"
Gauntlet
Interlock Knit
8

$13.38 / pair

Chemical Resistant Glove,Sz 8,PR
Catalog Page #  2243 

Price: $13.38 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length12"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size8
  • ColorBurgundy
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Handling Equipment and Abrasive Materials, Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing
  • StandardsANSI, EN388 4121, EN374
39-122
Rough
Light Weight
12"
Gauntlet
Interlock Knit
8

$13.47 / pair

Chemical Resistant Glove,12
Catalog Page #  2243 

Price: $13.47 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length12"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size8
  • ColorGreen
  • ApplicationCleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
  • Standards21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388, EN407
  • Supported/UnsupportedSupported
58-530
Rough
Light Weight
12"
Gauntlet
Interlock Knit
9

$13.38 / pair

Chemical Resistant Glove,Sz 9,PR
Catalog Page #  2243 

Price: $13.38 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length12"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size9
  • ColorBurgundy
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Handling Equipment and Abrasive Materials, Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing
  • StandardsANSI, EN388 4121, EN374
39-122
Rough
Light Weight
12"
Gauntlet
Interlock Knit
9

$13.47 / pair

Chemical Resistant Glove,12
Catalog Page #  2243 

Price: $13.47 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length12"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size9
  • ColorGreen
  • ApplicationCleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
  • Standards21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388, EN407
  • Supported/UnsupportedSupported
58-535
Rough
Light Weight
14"
Gauntlet
Interlock Knit
10

$14.00 / pair

Chemical Resistant Glove,Sz 10,PR
Catalog Page #  2243 

Price: $14.00 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length14"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size10
  • ColorBurgundy
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Handling Equipment and Abrasive Materials, Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing
  • StandardsANSI, EN388 4121, EN374
39-124
Rough
Light Weight
14"
Gauntlet
Interlock Knit
10

$15.46 / pair

Chemical Resistant Glove,14
Catalog Page #  2243 

Price: $15.46 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length14"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size10
  • ColorGreen
  • ApplicationCleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
  • Standards21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388
  • Supported/UnsupportedSupported
58-535
Rough
Light Weight
14"
Gauntlet
Interlock Knit
11

$14.00 / pair

Chemical Resistant Glove,Sz 11,PR
Catalog Page #  2243 

Price: $14.00 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length14"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size11
  • ColorBurgundy
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Handling Equipment and Abrasive Materials, Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing
  • StandardsANSI, EN388 4121, EN374
39-124
Rough
Light Weight
14"
Gauntlet
Interlock Knit
7

$15.46 / pair

Chemical Resistant Glove,14
Catalog Page #  2243 

Price: $15.46 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length14"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size7
  • ColorGreen
  • ApplicationCleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
  • Standards21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388
  • Supported/UnsupportedSupported
58-535
Rough
Light Weight
14"
Gauntlet
Interlock Knit
8

$14.00 / pair

Chemical Resistant Glove,Sz 8,PR
Catalog Page #  2243 

Price: $14.00 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length14"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size8
  • ColorBurgundy
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Handling Equipment and Abrasive Materials, Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing
  • StandardsANSI, EN388 4121, EN374
39-124
Rough
Light Weight
14"
Gauntlet
Interlock Knit
8

$15.46 / pair

Chemical Resistant Glove,14
Catalog Page #  2243 

Price: $15.46 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length14"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size8
  • ColorGreen
  • ApplicationCleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
  • Standards21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388
  • Supported/UnsupportedSupported
58-535
Rough
Light Weight
14"
Gauntlet
Interlock Knit
9

$14.00 / pair

Chemical Resistant Glove,Sz 9,PR
Catalog Page #  2243 

Price: $14.00 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length14"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size9
  • ColorBurgundy
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Handling Equipment and Abrasive Materials, Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing
  • StandardsANSI, EN388 4121, EN374
39-124
Rough
Light Weight
14"
Gauntlet
Interlock Knit
9

$15.46 / pair

Chemical Resistant Glove,14
Catalog Page #  2243 

Price: $15.46 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • ThicknessLight Weight
  • Length14"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size9
  • ColorGreen
  • ApplicationCleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
  • Standards21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388
  • Supported/UnsupportedSupported
37-145
Smooth
11 mil
13"
Straight
Unlined
10

$3.50 / pair

Chemical Resistant Glove,11 mil,Sz 10,PR
Catalog Page #  2243 

Price: $3.50 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size10
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3101, FDA
  • Supported/UnsupportedUnsupported
37-145
Smooth
11 mil
13"
Straight
Unlined
11

$3.50 / pair

Chemical Resistant Glove,11 mil,Sz 11,PR
Catalog Page #  2243 

Price: $3.50 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size11
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3101, FDA
  • Supported/UnsupportedUnsupported
37-145
Smooth
11 mil
13"
Straight
Unlined
6

$3.50 / pair

Chemical Resistant Glove,11 mil,Sz 6,PR
Catalog Page #  2243 

Price: $3.50 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size6
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3101, FDA
  • Supported/UnsupportedUnsupported
37-145
Smooth
11 mil
13"
Straight
Unlined
7

$3.50 / pair

Chemical Resistant Glove,11 mil,Sz 7,PR
Catalog Page #  2243 

Price: $3.50 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size7
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3101, FDA
  • Supported/UnsupportedUnsupported
37-145
Smooth
11 mil
13"
Straight
Unlined
8-1/2

$3.50 / pair

Chemical Resistant Glove,11 mil,PR
Catalog Page #  2243 

Price: $3.50 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size8-1/2
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3101, FDA
  • Supported/UnsupportedUnsupported
37-145
Smooth
11 mil
13"
Straight
Unlined
9

$3.50 / pair

Chemical Resistant Glove,11 mil,9,PR
Catalog Page #  2243 

Price: $3.50 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size9
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3101, FDA
  • Supported/UnsupportedUnsupported
37-175
Smooth
15 mil
13"
Straight
Flock
10

$3.98 / pair

Chemical Resistant Glove,15 mil,Sz 10,PR
Catalog Page #  2243 

Price: $3.98 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size10
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3101, FDA
  • Supported/UnsupportedUnsupported
37-175
Smooth
15 mil
13"
Straight
Flock
11

$3.98 / pair

Chemical Resistant Glove,15 mil,Sz 11,PR
Catalog Page #  2243 

Price: $3.98 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size11
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3101, FDA
  • Supported/UnsupportedUnsupported
37-175
Smooth
15 mil
13"
Straight
Flock
6

$3.98 / pair

Chemical Resistant Glove,15 mil,Sz 6,PR
Catalog Page #  2243 

Price: $3.98 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size6
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3101, FDA
  • Supported/UnsupportedUnsupported
37-175
Smooth
15 mil
13"
Straight
Flock
7

$3.98 / pair

Chemical Resistant Glove,15 mil,PR
Catalog Page #  2243 

Price: $3.98 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size7
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3101, FDA
  • Supported/UnsupportedUnsupported
37-175
Smooth
15 mil
13"
Straight
Flock
8

$3.98 / pair

Chemical Resistant Glove,15 mil, PR
Catalog Page #  2243 

Price: $3.98 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size8
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3101, FDA
  • Supported/UnsupportedUnsupported
37-175
Smooth
15 mil
13"
Straight
Flock
9

$3.98 / pair

Chemical Resistant Glove,15 mil,Sz 9,PR
Catalog Page #  2243 

Price: $3.98 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size9
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3101, FDA
  • Supported/UnsupportedUnsupported
37-155
Smooth
15 mil
13"
Straight
Unlined
10

$4.37 / pair

Chemical Resistant Glove,15 mil,Sz 10,PR
Catalog Page #  2243 

Price: $4.37 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size10
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3102, FDA
  • Supported/UnsupportedUnsupported
37-155
Smooth
15 mil
13"
Straight
Unlined
11

$4.37 / pair

Chemical Resistant Glove,15 mil,Sz 11,PR
Catalog Page #  2243 

Price: $4.37 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size11
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3102, FDA
  • Supported/UnsupportedUnsupported
37-155
Smooth
15 mil
13"
Straight
Unlined
7

$4.37 / pair

Chemical Resistant Glove,15 mil,Sz 7,PR
Catalog Page #  2243 

Price: $4.37 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size7
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3102, FDA
  • Supported/UnsupportedUnsupported
37-155
Smooth
15 mil
13"
Straight
Unlined
8

$4.37 / pair

Chemical Resistant Glove,15 mil,Sz 8,PR
Catalog Page #  2243 

Price: $4.37 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size8
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3102, FDA
  • Supported/UnsupportedUnsupported
37-155
Smooth
15 mil
13"
Straight
Unlined
9

$4.37 / pair

Chemical Resistant Glove,15 mil,Sz 9,PR
Catalog Page #  2243 

Price: $4.37 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness15 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size9
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 3102, FDA
  • Supported/UnsupportedUnsupported
37-165
Smooth
22 mil
15"
Straight
Unlined
10

$16.01 / pair

Chemical Resistant Glove,22 mil,Sz 10,PR
Catalog Page #  2243 

Price: $16.01 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness22 mil
  • Length15"
  • CuffStraight
  • LiningUnlined
  • Size10
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 4102, EN 374, FDA
  • Supported/UnsupportedUnsupported
37-165
Smooth
22 mil
15"
Straight
Unlined
11

$16.01 / pair

Chemical Resistant Glove,22 mil,Sz 11,PR
Catalog Page #  2243 

Price: $16.01 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness22 mil
  • Length15"
  • CuffStraight
  • LiningUnlined
  • Size11
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 4102, EN 374, FDA
  • Supported/UnsupportedUnsupported
37-165
Smooth
22 mil
15"
Straight
Unlined
7

$16.01 / pair

Chemical Resistant Glove,22 mil,Sz 7,PR
Catalog Page #  2243 

Price: $16.01 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness22 mil
  • Length15"
  • CuffStraight
  • LiningUnlined
  • Size7
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 4102, EN 374, FDA
  • Supported/UnsupportedUnsupported
37-165
Smooth
22 mil
15"
Straight
Unlined
8-1/2

$16.01 / pair

Chemical Resistant Glove,22 mil, PR
Catalog Page #  2243 

Price: $16.01 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness22 mil
  • Length15"
  • CuffStraight
  • LiningUnlined
  • Size8-1/2
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 4102, EN 374, FDA
  • Supported/UnsupportedUnsupported
37-165
Smooth
22 mil
15"
Straight
Unlined
9-1/2

$16.01 / pair

Chemical Resistant Glove,22 mil, PR
Catalog Page #  2243 

Price: $16.01 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness22 mil
  • Length15"
  • CuffStraight
  • LiningUnlined
  • Size9-1/2
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 4102, EN 374, FDA
  • Supported/UnsupportedUnsupported
37-185
Smooth
22 mil
18"
Straight
Unlined
10

$18.54 / pair

Chemical Resistant Glove,22 mil,Sz 10,PR
Catalog Page #  2243 

Price: $18.54 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness22 mil
  • Length18"
  • CuffStraight
  • LiningUnlined
  • Size10
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 4102, EN 374
  • Supported/UnsupportedUnsupported
37-185
Smooth
22 mil
18"
Straight
Unlined
11

$18.54 / pair

Chemical Resistant Glove,22 mil,Sz 11,PR
Catalog Page #  2243 

Price: $18.54 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness22 mil
  • Length18"
  • CuffStraight
  • LiningUnlined
  • Size11
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 4102, EN 374, FDA
  • Supported/UnsupportedUnsupported
37-185
Smooth
22 mil
18"
Straight
Unlined
7

$18.54 / pair

Chemical Resistant Glove,22 mil,Sz 7,PR
Catalog Page #  2243 

Price: $18.54 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness22 mil
  • Length18"
  • CuffStraight
  • LiningUnlined
  • Size7
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 4102, EN 374, FDA
  • Supported/UnsupportedUnsupported
37-185
Smooth
22 mil
18"
Straight
Unlined
8-1/2

$18.54 / pair

Chemical Resistant Glove,22 mil,PR
Catalog Page #  2243 

Price: $18.54 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness22 mil
  • Length18"
  • CuffStraight
  • LiningUnlined
  • Size8-1/2
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 4102, EN 374
  • Supported/UnsupportedUnsupported
37-185
Smooth
22 mil
18"
Straight
Unlined
9

$18.54 / pair

Chemical Resistant Glove,22 mil,Sz 9,PR
Catalog Page #  2243 

Price: $18.54 / pair

Technical Specs

  • MaterialNitrile
  • FinishSmooth
  • Thickness22 mil
  • Length18"
  • CuffStraight
  • LiningUnlined
  • Size9
  • ColorGreen
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • StandardsANSI, EN 388 4102, EN 374
  • Supported/UnsupportedUnsupported
37-510
11 mil
13"
Straight
Unlined
10

$4.41 / pair

Chemical Resistant Gloves,Blue,Sz 10,PR
Catalog Page #  2243 

Price: $4.41 / pair

Technical Specs

  • MaterialNitrile
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size10
  • ColorBlue
  • ApplicationBeef, Pork, Poultry, Seafood, Vegetable and Fruit Processing
  • StandardsFDA Regulation 21 CFR 177.2600 For Food Contact Applications
37-646
11 mil
13"
Straight
Unlined
10

$4.97 / pair

Chemical Resistant Gloves,Green,Sz 10,PR
Catalog Page #  2243 

Price: $4.97 / pair

Technical Specs

  • MaterialNitrile
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size10
  • ColorGreen
  • ApplicationChemical Processing,oil Refining, Petrochemicals, Food Processing
  • StandardsFDA Regulation 21 CFR 177.2600 For Food Contact Applications
37-510
11 mil
13"
Straight
Unlined
11

$4.41 / pair

Chemical Resistant Gloves,Blue,Sz 11,PR
Catalog Page #  2243 

Price: $4.41 / pair

Technical Specs

  • MaterialNitrile
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size11
  • ColorBlue
  • ApplicationBeef, Pork, Poultry, Seafood, Vegetable and Fruit Processing
  • StandardsFDA Regulation 21 CFR 177.2600 For Food Contact Applications
37-646
11 mil
13"
Straight
Unlined
11

$4.97 / pair

Chemical Resistant Gloves,Green,Sz 11,PR
Catalog Page #  2243 

Price: $4.97 / pair

Technical Specs

  • MaterialNitrile
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size11
  • ColorGreen
  • ApplicationChemical Processing,oil Refining, Petrochemicals, Food Processing
  • StandardsFDA Regulation 21 CFR 177.2600 For Food Contact Applications
37-510
11 mil
13"
Straight
Unlined
7

$4.41 / pair

Chemical Resistant Gloves,Blue,Sz 7,PR
Catalog Page #  2243 

Price: $4.41 / pair

Technical Specs

  • MaterialNitrile
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size7
  • ColorBlue
  • ApplicationBeef, Pork, Poultry, Seafood, Vegetable and Fruit Processing
  • StandardsFDA Regulation 21 CFR 177.2600 For Food Contact Applications
37-646
11 mil
13"
Straight
Unlined
7

$4.97 / pair

Chemical Resistant Gloves,Green,Sz 7,PR
Catalog Page #  2243 

Price: $4.97 / pair

Technical Specs

  • MaterialNitrile
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size7
  • ColorGreen
  • ApplicationChemical Processing,oil Refining, Petrochemicals, Food Processing
  • StandardsFDA Regulation 21 CFR 177.2600 For Food Contact Applications
37-510
11 mil
13"
Straight
Unlined
8

$4.41 / pair

Chemical Resistant Gloves,Blue,Sz 8,PR
Catalog Page #  2243 

Price: $4.41 / pair

Technical Specs

  • MaterialNitrile
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size8
  • ColorBlue
  • ApplicationBeef, Pork, Poultry, Seafood, Vegetable and Fruit Processing
  • StandardsFDA Regulation 21 CFR 177.2600 For Food Contact Applications
37-646
11 mil
13"
Straight
Unlined
8

$4.97 / pair

Chemical Resistant Gloves,Green,Sz 8,PR
Catalog Page #  2243 

Price: $4.97 / pair

Technical Specs

  • MaterialNitrile
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size8
  • ColorGreen
  • ApplicationChemical Processing,oil Refining, Petrochemicals, Food Processing
  • StandardsFDA Regulation 21 CFR 177.2600 For Food Contact Applications
37-510
11 mil
13"
Straight
Unlined
9

$4.41 / pair

Chemical Resistant Gloves,Blue,Sz 9,PR
Catalog Page #  2243 

Price: $4.41 / pair

Technical Specs

  • MaterialNitrile
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size9
  • ColorBlue
  • ApplicationBeef, Pork, Poultry, Seafood, Vegetable and Fruit Processing
  • StandardsFDA Regulation 21 CFR 177.2600 For Food Contact Applications
37-646
11 mil
13"
Straight
Unlined
9

$4.97 / pair

Chemical Resistant Gloves,Green,Sz 9,PR
Catalog Page #  2243 

Price: $4.97 / pair

Technical Specs

  • MaterialNitrile
  • Thickness11 mil
  • Length13"
  • CuffStraight
  • LiningUnlined
  • Size9
  • ColorGreen
  • ApplicationChemical Processing,oil Refining, Petrochemicals, Food Processing
  • StandardsFDA Regulation 21 CFR 177.2600 For Food Contact Applications