Skip Content

Coated Gloves,Palm,L,Gray/White,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coated Gloves, Palm, L, Gray/White, PR

Price $8.87 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WX16
  • Mfr. Model # 11-800-9
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D1547
  • Shipping Weight 0.1 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCoated Gloves
  • Coating MaterialNitrile
  • Coating CoveragePalm
  • Coating FinishFoam
  • Suggested Use EnvironmentDry/Light Oil
  • LiningNylon
  • SizeL
  • ColorGray/White
  • CuffKnit
  • StandardsEN388 3131, ASTM F1790 97, ASTM D3389 94
  • ANSI/ISEA Abrasion Level3
  • ANSI/ISEA Cut Level1
  • ANSI/ISEA Puncture Level3
  • ApplicationAssembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant Use
  • ResistsAbrasions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ansell HyFlex Foam-Coated Gloves feature a nitrile coating that reduces hand fatigue while providing maximum comfort and dexterity. Great grip in light oil applications. Whether handling small nuts and bolts or general material handling in your warehouse—these Gloves will work for you.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Awesome gloves. I handle sheet metal on a daily basis. Theses gloves protect my hands and help my grip. They fit snug enough to handle any job. I don't even know I'm wearing them. And they are cheap enough that you can throw them out when they get worn. I buy them by the pack. May 22, 2012
  • 2015-05-03T20:02:17.661-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4WX16, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.