Skip Content

 
Neoprene/Natural Latex Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Neoprene/Natural Latex Chemical Resistant Gloves

Technical Specs

  • Material Neoprene/Natural Rubber Latex 
Length
Please Select
Thickness
Please Select
Size
Please Select
Color
Please Select
Finish
Please Select
Lining
Please Select
Cuff
Please Select
Supported / Unsupported
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Length
Thickness
Size
Color
Finish
Lining
Cuff
Supported / Unsupported
Price
Qty
Please use Qty box to add item(s) to cart.
88-390
12"
13 mil
10
Natural
Smooth
Unlined
Pinked
Unsupported

$1.17 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.17 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 12"
  • Thickness 13 mil
  • Size 10
  • Color Natural
  • Finish Smooth
  • Lining Unlined
  • Cuff Pinked
  • Supported / Unsupported Unsupported
88-390
12"
13 mil
7
Natural
Smooth
Unlined
Pinked
Unsupported

$1.17 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.17 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 12"
  • Thickness 13 mil
  • Size 7
  • Color Natural
  • Finish Smooth
  • Lining Unlined
  • Cuff Pinked
  • Supported / Unsupported Unsupported
88-390
12"
13 mil
8
Natural
Smooth
Unlined
Pinked
Unsupported

$1.17 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.17 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 12"
  • Thickness 13 mil
  • Size 8
  • Color Natural
  • Finish Smooth
  • Lining Unlined
  • Cuff Pinked
  • Supported / Unsupported Unsupported
88-390
12"
13 mil
9
Natural
Smooth
Unlined
Pinked
Unsupported

$1.17 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.17 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 12"
  • Thickness 13 mil
  • Size 9
  • Color Natural
  • Finish Smooth
  • Lining Unlined
  • Cuff Pinked
  • Supported / Unsupported Unsupported
87-276
12"
20 mil
10
Green
Embossed
Flock
Unsupported

$1.99 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.99 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 12"
  • Thickness 20 mil
  • Size 10
  • Color Green
  • Finish Embossed
  • Lining Flock
  • Supported / Unsupported Unsupported
87-276
12"
20 mil
7
Green
Flock
Straight

$1.99 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.99 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 12"
  • Thickness 20 mil
  • Size 7
  • Color Green
  • Lining Flock
  • Cuff Straight
87-276
12"
20 mil
8
Green
Embossed
Flock
Unsupported

$1.99 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.99 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 12"
  • Thickness 20 mil
  • Size 8
  • Color Green
  • Finish Embossed
  • Lining Flock
  • Supported / Unsupported Unsupported
87-276
12"
20 mil
9
Green
Embossed
Flock
Unsupported

$1.99 / pair

Enter location to check availability
Catalog Page #  2059 

Price $1.99 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 12"
  • Thickness 20 mil
  • Size 9
  • Color Green
  • Finish Embossed
  • Lining Flock
  • Supported / Unsupported Unsupported
87-224
13"
27 mil
10
Blue/Yellow
Diamond
Flock
Unsupported

$3.28 / pair

Enter location to check availability
Catalog Page #  2059 

Price $3.28 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 13"
  • Thickness 27 mil
  • Size 10
  • Color Blue/Yellow
  • Finish Diamond
  • Lining Flock
  • Supported / Unsupported Unsupported
87-224
13"
27 mil
7
Blue/Yellow
Diamond
Flock
Straight
Unsupported

$3.28 / pair

Enter location to check availability
Catalog Page #  2059 

Price $3.28 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 13"
  • Thickness 27 mil
  • Size 7
  • Color Blue/Yellow
  • Finish Diamond
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
87-224
13"
27 mil
8
Blue/Yellow
Diamond
Flock
Unsupported

$3.28 / pair

Enter location to check availability
Catalog Page #  2059 

Price $3.28 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 13"
  • Thickness 27 mil
  • Size 8
  • Color Blue/Yellow
  • Finish Diamond
  • Lining Flock
  • Supported / Unsupported Unsupported
87-224
13"
27 mil
9
Blue/Yellow
Diamond
Flock
Unsupported

$3.28 / pair

Enter location to check availability
Catalog Page #  2059 

Price $3.28 / pair

Technical Specs

  • Material Neoprene/Natural Rubber Latex
  • Length 13"
  • Thickness 27 mil
  • Size 9
  • Color Blue/Yellow
  • Finish Diamond
  • Lining Flock
  • Supported / Unsupported Unsupported
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More