Skip Content

 
Neoprene Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Neoprene Chemical Resistant Gloves


Technical Specs

  • MaterialNeoprene 
Finish
Please Select
Thickness
Please Select
Length
Please Select
Cuff
Please Select
Lining
Please Select
Size
Please Select
Color
Please Select
Application
Please Select
Standards
Please Select
Supported/Unsupported
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
22 Products
Compare /
Product #
Mfr.
Model #
Finish
Thickness
Length
Cuff
Lining
Size
Color
Application
Standards
Supported/Unsupported
Price
Qty
Please use Qty box to add item(s) to cart.
215026 19-938
Rough
17 mil.
18"
Gauntlet
Jersey
10
Black
Petrochemicals and Refining, Chemical Transport and Hazmat Work

$43.80 / pair

Enter location to check availability
Chemical Resistant Glove,18
Catalog Page #  NA

Price $43.80 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • Thickness17 mil.
  • Length18"
  • CuffGauntlet
  • LiningJersey
  • Size10
  • ColorBlack
  • ApplicationPetrochemicals and Refining, Chemical Transport and Hazmat Work
19-024
Rough
Heavy Weight
18"
Gauntlet
Thermal
8
Black
Bulk Chemical Handling and Transport, Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Detergents and Cleaning Liquids, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Janitorial and Maintenance Work, Pesticide Manufacturing
ASTM F903, FDA Food Handling Requirements (21 CFR 177.2600), ANSI, EN 388-2223, EN 374-AKL, EN 374, EN 407-44XX4X

$47.75 / pair

Enter location to check availability
Chemical Resistant Glove,18
Catalog Page #  2277 

Price $47.75 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length18"
  • CuffGauntlet
  • LiningThermal
  • Size8
  • ColorBlack
  • ApplicationBulk Chemical Handling and Transport, Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Detergents and Cleaning Liquids, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Janitorial and Maintenance Work, Pesticide Manufacturing
  • StandardsASTM F903, FDA Food Handling Requirements (21 CFR 177.2600), ANSI, EN 388-2223, EN 374-AKL, EN 374, EN 407-44XX4X
19-026
Rough
Heavy Weight
26"
Gauntlet
Thermal
10
Black
Fryer Cleanup, Maintenance, Plating, Steam Cleaning, Circuit Board Manufacturing, Bulk Chemical Handling and Loading
ASTM F903, FDA 21 CFR 177.2600

$55.85 / pair

Enter location to check availability
Chemical Resistant Glove,26
Catalog Page #  2277 

Price $55.85 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length26"
  • CuffGauntlet
  • LiningThermal
  • Size10
  • ColorBlack
  • ApplicationFryer Cleanup, Maintenance, Plating, Steam Cleaning, Circuit Board Manufacturing, Bulk Chemical Handling and Loading
  • StandardsASTM F903, FDA 21 CFR 177.2600
19-026
Rough
Heavy Weight
26"
Gauntlet
Thermal
8
Black
Bulk Chemical Handling and Transport, Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Detergents and Cleaning Liquids, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Janitorial and Maintenance Work, Pesticide Manufacturing
ASTM F903, FDA Food Handling Requirements (21 CFR 177.2600), ANSI, EN 388-2223, EN 374-AKL, EN 374, EN 407-44XX4X

$55.85 / pair

Enter location to check availability
Chemical Resistant Glove,26
Catalog Page #  2277 

Price $55.85 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length26"
  • CuffGauntlet
  • LiningThermal
  • Size8
  • ColorBlack
  • ApplicationBulk Chemical Handling and Transport, Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Detergents and Cleaning Liquids, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Janitorial and Maintenance Work, Pesticide Manufacturing
  • StandardsASTM F903, FDA Food Handling Requirements (21 CFR 177.2600), ANSI, EN 388-2223, EN 374-AKL, EN 374, EN 407-44XX4X
9-022
Rough
Standard Weight
12"
Gauntlet
Interlock Knit
10
Black
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Hazmat Work, Plating Operations

$35.15 / pair

Enter location to check availability
Chemical Resistant Glove,12
Catalog Page #  2277 

Price $35.15 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length12"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size10
  • ColorBlack
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Hazmat Work, Plating Operations
8-352
Rough
Standard Weight
12"
Gauntlet
Interlock Knit
10
Green
For Petrochemicals, Pipeline, Refining, Cleaning, Utility and Material Handling, Wet or Dry
EN 374 AKL, EN 374, EN 388 3121

$11.22 / pair

Enter location to check availability
Chemical Resistant Glove,12
Catalog Page #  2277 

Price $11.22 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length12"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size10
  • ColorGreen
  • ApplicationFor Petrochemicals, Pipeline, Refining, Cleaning, Utility and Material Handling, Wet or Dry
  • StandardsEN 374 AKL, EN 374, EN 388 3121
8-352
Rough
Standard Weight
12"
Gauntlet
Interlock Knit
7
Green
Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
ANSI, EN 388 3121, EN 374

$11.22 / pair

Enter location to check availability
Chemical Resistant Glove,12
Catalog Page #  2277 

Price $11.22 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length12"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size7
  • ColorGreen
  • ApplicationBulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
  • StandardsANSI, EN 388 3121, EN 374
8-352
Rough
Standard Weight
12"
Gauntlet
Interlock Knit
8
Green
Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
ANSI, EN 388 3121, EN 374

$11.22 / pair

Enter location to check availability
Chemical Resistant Glove,12
Catalog Page #  2277 

Price $11.22 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length12"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size8
  • ColorGreen
  • ApplicationBulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
  • StandardsANSI, EN 388 3121, EN 374
8-352
Rough
Standard Weight
12"
Gauntlet
Interlock Knit
9
Green
For Petrochemicals, Pipeline, Refining, Cleaning, Utility and Material Handling, Wet or Dry
EN 374 AKL, EN 374, EN 388 3121

$11.22 / pair

Enter location to check availability
Chemical Resistant Glove,12
Catalog Page #  2277 

Price $11.22 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length12"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size9
  • ColorGreen
  • ApplicationFor Petrochemicals, Pipeline, Refining, Cleaning, Utility and Material Handling, Wet or Dry
  • StandardsEN 374 AKL, EN 374, EN 388 3121
8-354
Rough
Standard Weight
14"
Gauntlet
Interlock Knit
10
Green
Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
ANSI, EN 388 3121, EN 374

$13.20 / pair

Enter location to check availability
Chemical Resistant Glove,14
Catalog Page #  2277 

Price $13.20 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length14"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size10
  • ColorGreen
  • ApplicationBulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
  • StandardsANSI, EN 388 3121, EN 374
8-354
Rough
Standard Weight
14"
Gauntlet
Interlock Knit
8
Green
Bulk Chemical Handling, Transport, Cleaning, Degreasing, Handling Alkalies and Salts, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals
ANSI, EN 388 3121, EN 374 AKL, EN 374

$13.20 / pair

Enter location to check availability
Chemical Resistant Glove,14
Catalog Page #  2277 

Price $13.20 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length14"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size8
  • ColorGreen
  • ApplicationBulk Chemical Handling, Transport, Cleaning, Degreasing, Handling Alkalies and Salts, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals
  • StandardsANSI, EN 388 3121, EN 374 AKL, EN 374
8-354
Rough
Standard Weight
14"
Gauntlet
Interlock Knit
9
Green
Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
ANSI, EN388 3121, EN374

$13.20 / pair

Enter location to check availability
Chemical Resistant Glove,14
Catalog Page #  2277 

Price $13.20 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessStandard Weight
  • Length14"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size9
  • ColorGreen
  • ApplicationBulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
  • StandardsANSI, EN388 3121, EN374
19-024
Smooth
Heavy Weight
18"
Gauntlet
Thermal
10
Black
Fryer Cleanup, Maintenance, Plating, Steam Cleaning, Circuit Board Manufacturing, Bulk Chemical Handling and Loading
ASTM F903, FDA 21 CFR 177.2600

$47.75 / pair

Enter location to check availability
Chemical Resistant Glove,18
Catalog Page #  2277 

Price $47.75 / pair

Technical Specs

  • MaterialNeoprene
  • FinishSmooth
  • ThicknessHeavy Weight
  • Length18"
  • CuffGauntlet
  • LiningThermal
  • Size10
  • ColorBlack
  • ApplicationFryer Cleanup, Maintenance, Plating, Steam Cleaning, Circuit Board Manufacturing, Bulk Chemical Handling and Loading
  • StandardsASTM F903, FDA 21 CFR 177.2600
29-865
Smooth
Light Weight
13"
Straight
Flock
10
Black
Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
FDA 21 CFR, 170-199, ANSI, EN388 3111, EN374
Unsupported

$9.74 / pair

Enter location to check availability
Chemical Resistant Glove,Sz 10,PR
Catalog Page #  2277 

Price $9.74 / pair

Technical Specs

  • MaterialNeoprene
  • FinishSmooth
  • ThicknessLight Weight
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size10
  • ColorBlack
  • ApplicationBulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
  • StandardsFDA 21 CFR, 170-199, ANSI, EN388 3111, EN374
  • Supported/UnsupportedUnsupported
29-865
Smooth
Light Weight
13"
Straight
Flock
11
Black
Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
EN 388 3111, EN-374, ANSI, 21 CFR
Unsupported

$9.74 / pair

Enter location to check availability
Chemical Resistant Glove,Sz 11,PR
Catalog Page #  2277 

Price $9.74 / pair

Technical Specs

  • MaterialNeoprene
  • FinishSmooth
  • ThicknessLight Weight
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size11
  • ColorBlack
  • ApplicationBulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
  • StandardsEN 388 3111, EN-374, ANSI, 21 CFR
  • Supported/UnsupportedUnsupported
29-865
Smooth
Light Weight
13"
Straight
Flock
7
Black
Bulk Chemical Handling, Transport, Cleaning, Degreasing, Handling Alkalies and Salts, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals
ANSI, EN 388 3111, EN 374 AKL, EN 374, FDA Food Handling Requirements (21 CFR 177.2600)
Unsupported

$9.74 / pair

Enter location to check availability
Chemical Resistant Glove,Sz 7,PR
Catalog Page #  2277 

Price $9.74 / pair

Technical Specs

  • MaterialNeoprene
  • FinishSmooth
  • ThicknessLight Weight
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size7
  • ColorBlack
  • ApplicationBulk Chemical Handling, Transport, Cleaning, Degreasing, Handling Alkalies and Salts, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals
  • StandardsANSI, EN 388 3111, EN 374 AKL, EN 374, FDA Food Handling Requirements (21 CFR 177.2600)
  • Supported/UnsupportedUnsupported
29-865
Smooth
Light Weight
13"
Straight
Flock
8-1/2
Black
Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
FDA 21 CFR, 170-199, ANSI, EN388 3111, EN374
Unsupported

$9.74 / pair

Enter location to check availability
Chemical Resistant Glove,PR
Catalog Page #  2277 

Price $9.74 / pair

Technical Specs

  • MaterialNeoprene
  • FinishSmooth
  • ThicknessLight Weight
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size8-1/2
  • ColorBlack
  • ApplicationBulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
  • StandardsFDA 21 CFR, 170-199, ANSI, EN388 3111, EN374
  • Supported/UnsupportedUnsupported
29-865
Smooth
Light Weight
13"
Straight
Flock
9-1/2
Black
Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
FDA 21 CFR, 170-199, ANSI, EN388 3111, EN374
Unsupported

$9.74 / pair

Enter location to check availability
Chemical Resistant Glove,PR
Catalog Page #  2277 

Price $9.74 / pair

Technical Specs

  • MaterialNeoprene
  • FinishSmooth
  • ThicknessLight Weight
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size9-1/2
  • ColorBlack
  • ApplicationBulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
  • StandardsFDA 21 CFR, 170-199, ANSI, EN388 3111, EN374
  • Supported/UnsupportedUnsupported
9-912
Smooth
Standard Weight
12"
Gauntlet
Fleece/Jersey
10
Black
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Hazmat Work, Plating Operations

$15.34 / pair

Enter location to check availability
Chemical Resistant Glove,12
Catalog Page #  NA

Clearance Price $15.34 / pair

Price $17.04 / pair

Technical Specs

  • MaterialNeoprene
  • FinishSmooth
  • ThicknessStandard Weight
  • Length12"
  • CuffGauntlet
  • LiningFleece/Jersey
  • Size10
  • ColorBlack
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Hazmat Work, Plating Operations
9-924
Smooth
Standard Weight
14"
Gauntlet
Fleece/Jersey
10
Black
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Hazmat Work, Plating Operations
EN 388 3121, EN-374, ANSI, 21 CFR

$17.87 / pair

Enter location to check availability
Chemical Resistant Glove,14
Catalog Page #  2277 

Price $17.87 / pair

Technical Specs

  • MaterialNeoprene
  • FinishSmooth
  • ThicknessStandard Weight
  • Length14"
  • CuffGauntlet
  • LiningFleece/Jersey
  • Size10
  • ColorBlack
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Hazmat Work, Plating Operations
  • StandardsEN 388 3121, EN-374, ANSI, 21 CFR
9-928
Smooth
Standard Weight
18"
Gauntlet
Fleece/Jersey
10
Black
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Hazmat Work, Plating Operations

$28.85 / pair

Enter location to check availability
Chemical Resistant Glove,18
Catalog Page #  2277 

Price $28.85 / pair

Technical Specs

  • MaterialNeoprene
  • FinishSmooth
  • ThicknessStandard Weight
  • Length18"
  • CuffGauntlet
  • LiningFleece/Jersey
  • Size10
  • ColorBlack
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Hazmat Work, Plating Operations
9-430
Smooth
Standard Weight
31"
Gauntlet
Fleece/Jersey
10
Black
Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Hazmat Work, Plating Operations
FDA 21 CFR 177.2600, ANSI, EN 388 3121, EN374

$94.80 / pair

Enter location to check availability
Chemical Resistant Glove,31
Catalog Page #  2277 

Price $94.80 / pair

Technical Specs

  • MaterialNeoprene
  • FinishSmooth
  • ThicknessStandard Weight
  • Length31"
  • CuffGauntlet
  • LiningFleece/Jersey
  • Size10
  • ColorBlack
  • ApplicationChemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Hazmat Work, Plating Operations
  • StandardsFDA 21 CFR 177.2600, ANSI, EN 388 3121, EN374
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More