Skip Content

Barb Wire Handling Glove,L,Gray,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Barb Wire Handling Glove, L, Gray, PR

ANSELL

Price: $96.40 / pair

Please sign in or register to access lists

  • Item # 5LPZ3
  • Mfr. Model # 46-100
  • UNSPSC # 46181504
  • Catalog Page # 2307
  • Shipping Weight 1.35 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemBarb Wire Handling Glove
  • SizeL
  • ColorGray
  • Length14"
  • CuffGauntlet
  • LiningCotton Flannel
  • Palm MaterialCowhide Leather
  • Back MaterialCowhide Leather
  • Cut-Resistant MaterialKevlar(R)
  • CutClute
  • StandardsMilitary Specification A-A-50054A
  • ApplicationBarb Wire Handling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Steel-stapled Gloves take on the toughest, most demanding jobs. Military and U.S Border Patrol can rely on these Gloves to handle barbed wire, razor wire and similiarly aggressive materials.
Palm side of the fingers and thumb are reinforced with leather strips to protect against cuts and punctures. Strips are stapled 1/4" apart to handle sharp steel or glass. Clute-cut design with a 5"L gauntlet cuff allows for a seamless palm. Cotton-duck lined gauntlet areas provide added comfort. Split-leather cowhide palms are lined with cotton flannel. Gray.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.