Skip Content

Neoprene FR Utility Glove, ANSI/ISEA Cut Level 4, Kevlar® Lining, Black, 11, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Neoprene FR Utility Glove, ANSI/ISEA Cut Level 4, Kevlar® Lining, Black, 11, PR 1

Price $61.10 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36J110
  • Mfr. Model # 46-111
  • UNSPSC # 46181504
  • Catalog Page # 2084
  • Catalog Group # G9445
  • Shipping Weight 0.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fully flame-resistant gloves will not melt, shrink, or spread a flame if exposed to flash fire. Highly dexterous and tactile gloves allow superior control when operating small parts and tools. Comfortable, hand-conforming gloves are coated with neoprene foam on palm and fingers to enhance grip. Additional padding on the palm and back provides impact protection. Adjustable wrist strap for easy donning.

•  Meet NFPA 1971
•  Hazard/Risk Category (HRC) Level 2 Arc Flash Protection (ATPV) 12 cal/cm2

View More

Technical Specs

  • Item FR Utility Glove
  • Suggested Use Environment Dry/Light Oil
  • Coating Material Neoprene
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 4
  • Color Black
  • Cuff Knit
  • Size 11
  • ANSI Abrasion Cycles 1500
  • ANSI Cut Grams 1700
  • ANSI Puncture Newtons 117
  • Back Material Leather
  • Coating Coverage Full
  • Coating Finish Smooth
  • Gauge 13 gauge
  • Standards NFPA 70E Categor 2, ATPV 12.0 cal/cm2
  • Application Tasks In Hazardous Environments - Fuel, Ammunition, and/or Combat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.