Skip Content

Level A Rear-Entry Encapsulated Suit, Red, Size XXXL, Outer - Antistatic Butyl and Viton Rubber Coat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Level A Rear-Entry Encapsulated Suit, Red, Size XXXL, Outer - Antistatic Butyl and Viton Rubber Coat

Price $7,273.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36Y731
  • Mfr. Model # 66-806
  • UNSPSC # 46181509
  • Catalog Page # N/A
  • Shipping Weight 20.0 lbs.
Country of Origin Lithuania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides maximum protection for more than 24 hr. Strong, flexible material of aramid fabric with elastomers and plastics offers an outstanding chemical barrier, excellent resistance to flame and degradation, and EN 1149-5 antistatic properties. ATEX Zone 0 Group II C approved for use in exposive environments. Protective suit is for industrial, fire, rescue, and hazmat response are designed with a hump to cover and protect breathing apparatus. Features elongated, impact- and chemical-resistant hard visor. Flame-retardant chloroprene rubber gloves have Barrier® liner and attach with a bayonet ring system for fast glove exchange; gloves have Kevlar® outer layer. Sewn-in nitrile rubber safety (firemen's) boots. Equipped with Trellchem HCR zipper with splash-guard flap. Reusable suit offers extra protection against liquid, vapor, gaseous, and solid hazardous chemicals including warfare agents. Features an integrated ventilation system; Trellchem regulating valve has 3 ventilation rates plus zero/Off. Offers high abrasion resistance. Liner is chloroprene rubber with a polymer laminate barrier.

• EN 943-1, 943-2, 1073-2, and 14126 certified
• NFPA 1991-2005 certified including flash fire and liquified gas protection

View More

Technical Specs

  • Item Encapsulated Suit
  • Level A
  • Size XXXL
  • Material Outer - Antistatic Butyl and Viton Rubber Coated on Polyamid Fabric. Inner - Chloroprene Rubber with a Polymer Laminate Barrier
  • Entry Rear
  • Glove Material Chloroprene/Kevlar(R)
  • Fits Chest Size 42" to 47-1/2"
  • Fits Waist Size 42"
  • Inseam 36"
  • Color Red
  • Sock Material Outer - Antistatic Butyl and Viton Rubber Coated on Polyamid Fabric. Inner - Chloroprene Rubber with a Polymer Laminate Barrier
  • Lens Material PVC
  • Seam Style Welded
  • Fabric Weight 20 oz.
  • Closure Type Zipper with Flap
  • Standards NFPA 1991-2005, EN 943-1, EN 943-2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.