Skip Content

Disposable Gloves,Nitrile,M,Blue,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disposable Gloves, Nitrile, M, Blue, PK100

ANSELL

Price: $25.50 / pkg. of 100

Please sign in or register to access lists

  • Item # 1RL61
  • Mfr. Model # 92-575
  • UNSPSC # 46181504
  • Catalog Page # 2238
  • Catalog Group # D1801
  • Shipping Weight 1.6 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemDisposable Gloves
  • MaterialNitrile
  • Powdered/Powder FreePowdered
  • Thickness5 mil
  • Length9-1/2"
  • FinishTextured
  • ColorBlue
  • SizeM
  • LiningUnlined
  • CuffRolled/Beaded
  • Special FeaturesAmbidextrous
  • GradeFood
  • StandardsFDA Regulation 21 CFR 177.2600
  • ApplicationLab Analysis, Light Duty Maintenance and Cleanup
  • ResistsSplash Chemical Protection Of Wide Variety Of Chemicals Including Oils, Greases And Hydrocarbons
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

and Antistatic
Provide antistatic properties that eliminate static discharge.
Nitrile Disposable Gloves
100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. Contain no natural rubber proteins known to cause allergic reactions. Meet FDA 21 CFR 170-199 specifications. For use in food and pharmaceutical applications.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.