Skip Content

 
Cut Resistant Gloves, Polyurethane Coating, High-Performance Polyethylene/Dyneema(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Polyurethane Coating, High-Performance Polyethylene/Dyneema(R) Lining


Technical Specs

  • ANSI/ISEA Cut Level
  • Coating Material Polyurethane 
  • Suggested Use Environment Dry/Light Oil 
  • Lining High-Performance Polyethylene/Dyneema(R) 
  • Puncture Resistant Yes 
  • Cuff Knit 
ANSI/ISEA Abrasion Level
Please Select
Size
Please Select
Palm Material
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Product #
Mfr.
Model #
ANSI/ISEA Abrasion Level
Size
Palm Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
11-624
5
2XL
Gray/Black

$17.88 / pair

Enter location to check availability
Catalog Page #  2083 

Price $17.88 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/Dyneema(R)
  • Size 2XL
  • Puncture Resistant Yes
  • Color Gray/Black
  • Cuff Knit
11-624
5
3XL
Polyurethane
Gray/Black

$17.88 / pair

Enter location to check availability

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/Dyneema(R)
  • Size 3XL
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color Gray/Black
  • Cuff Knit
11-624
5
L
Gray/Black

$17.88 / pair

Enter location to check availability

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/Dyneema(R)
  • Size L
  • Puncture Resistant Yes
  • Color Gray/Black
  • Cuff Knit
11-624
5
M
Gray/Black

$17.88 / pair

Enter location to check availability

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/Dyneema(R)
  • Size M
  • Puncture Resistant Yes
  • Color Gray/Black
  • Cuff Knit
11-624
5
S
Gray/Black

$17.88 / pair

Enter location to check availability

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/Dyneema(R)
  • Size S
  • Puncture Resistant Yes
  • Color Gray/Black
  • Cuff Knit
11-624
5
XL
Gray/Black

$17.88 / pair

Enter location to check availability

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/Dyneema(R)
  • Size XL
  • Puncture Resistant Yes
  • Color Gray/Black
  • Cuff Knit
11-624
5
XS
Gray/Black

$17.88 / pair

Enter location to check availability

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/Dyneema(R)
  • Size XS
  • Puncture Resistant Yes
  • Color Gray/Black
  • Cuff Knit
11-627
6
10
Gray

$13.57 / pair

Enter location to check availability
Catalog Page #  2083 

Price $13.57 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/Dyneema(R)
  • Size 10
  • Puncture Resistant Yes
  • Color Gray
  • Cuff Knit
11-627
6
11
Gray

$13.57 / pair

Enter location to check availability
Catalog Page #  2083 

Price $13.57 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/Dyneema(R)
  • Size 11
  • Puncture Resistant Yes
  • Color Gray
  • Cuff Knit
11-627
6
6
Gray

$13.57 / pair

Enter location to check availability
Catalog Page #  2083 

Price $13.57 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/Dyneema(R)
  • Size 6
  • Puncture Resistant Yes
  • Color Gray
  • Cuff Knit
11-627
6
7
Gray

$13.57 / pair

Enter location to check availability
Catalog Page #  2083 

Price $13.57 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/Dyneema(R)
  • Size 7
  • Puncture Resistant Yes
  • Color Gray
  • Cuff Knit
11-627
6
8
Gray

$13.57 / pair

Enter location to check availability
Catalog Page #  2083 

Price $13.57 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/Dyneema(R)
  • Size 8
  • Puncture Resistant Yes
  • Color Gray
  • Cuff Knit
11-627
6
9
Gray

$13.57 / pair

Enter location to check availability
Catalog Page #  2083 

Price $13.57 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene/Dyneema(R)
  • Size 9
  • Puncture Resistant Yes
  • Color Gray
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More