Skip Content

 
Cut Resistant Gloves, Cut Level 2, Polyurethane Coating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Cut Level 2, Polyurethane Coating

Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Coating Material Polyurethane 
  • Suggested Use Environment Dry/Light Oil 
  • Puncture Resistant Yes 
  • Color Gray 
  • Cuff Knit 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
11-644
10

$15.03 / pair

Enter location to check availability
Catalog Page #  2083 

Price $15.03 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 10
  • Puncture Resistant Yes
  • Color Gray
  • Cuff Knit
11-644
11

$15.03 / pair

Enter location to check availability
Catalog Page #  2083 

Price $15.03 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 11
  • Puncture Resistant Yes
  • Color Gray
  • Cuff Knit
11-644
12

$15.03 / pair

Enter location to check availability
Catalog Page #  2083 

Price $15.03 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 12
  • Puncture Resistant Yes
  • Color Gray
  • Cuff Knit
11-644
6

$15.03 / pair

Enter location to check availability
Catalog Page #  2083 

Price $15.03 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 6
  • Puncture Resistant Yes
  • Color Gray
  • Cuff Knit
11-644
7

$15.03 / pair

Enter location to check availability
Catalog Page #  2083 

Price $15.03 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 7
  • Puncture Resistant Yes
  • Color Gray
  • Cuff Knit
11-644
8

$15.03 / pair

Enter location to check availability
Catalog Page #  2083 

Price $15.03 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 8
  • Puncture Resistant Yes
  • Color Gray
  • Cuff Knit
11-644
9

$15.03 / pair

Enter location to check availability
Catalog Page #  2083 

Price $15.03 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 5
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 9
  • Puncture Resistant Yes
  • Color Gray
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More