Skip Content

Cut Resistant Gloves, Nitrile Coating, Kevlar, Aramid Fiber, Nylon, Spandex Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Nitrile Coating, Kevlar, Aramid Fiber, Nylon, Spandex Lining

ANSELL

Technical Specs

  • ANSI/ISEA Cut Level
  • LiningKevlar(R) 
  • Puncture ResistantYes 
  • ColorGray/Black 
  • CuffKnit 
Coating Material
1 Selected
Size
Please Select
Item #Coating MaterialSizeAvailabilityPrice Qty
36H154NitrileL

$24.91 / pair

36H153NitrileM

$24.91 / pair

36H152NitrileS

Typically in Stock

$24.91 / pair

36H155NitrileXL

$24.91 / pair

Adding More Products