Skip Content

 
Cut Resistant Gloves, Nitrile Coating, Kevlar(R)(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Nitrile Coating, Kevlar(R)(R) Lining


Technical Specs

  • Suggested Use EnvironmentOily 
  • ANSI/ISEA Cut Level
  • LiningKevlar(R) 
  • Puncture ResistantYes 
  • CuffSafety 
Coating Material
1 Selected
Palm Material
Please Select
Size
Please Select
Color
Please Select

Your Filters:

Clear All
Coating Material
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Coating Material
Palm Material
Size
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
28-350-9
Nitrile
Nitrile
L
Orange/Gold

$22.38 / pair

Cut Resistant Gloves,Orange/Gold,L,PR
Catalog Page #  2302 

Price $22.38 / pair

Technical Specs

  • Suggested Use EnvironmentOily
  • Coating MaterialNitrile
  • ANSI/ISEA Cut Level2
  • LiningKevlar(R)
  • Palm MaterialNitrile
  • SizeL
  • Puncture ResistantYes
  • ColorOrange/Gold
  • CuffSafety
28-350
Nitrile
Nitrile
M
Orange/Gold

$22.38 / pair

Cut Resistant Gloves,Orange/Gold,M,PR
Catalog Page #  2302 

Price $22.38 / pair

Technical Specs

  • Suggested Use EnvironmentOily
  • Coating MaterialNitrile
  • ANSI/ISEA Cut Level2
  • LiningKevlar(R)
  • Palm MaterialNitrile
  • SizeM
  • Puncture ResistantYes
  • ColorOrange/Gold
  • CuffSafety
28-350-10
Nitrile
Nitrile
XL
Orange/Gold

$22.38 / pair

Cut Resistant Gloves,Orange/Gold,XL,PR
Catalog Page #  2302 

Price $22.38 / pair

Technical Specs

  • Suggested Use EnvironmentOily
  • Coating MaterialNitrile
  • ANSI/ISEA Cut Level2
  • LiningKevlar(R)
  • Palm MaterialNitrile
  • SizeXL
  • Puncture ResistantYes
  • ColorOrange/Gold
  • CuffSafety
28-507-9
Nitrile
L
Maroon

$15.25 / pair

Cut Resistant Gloves,Maroon,L,PR
Catalog Page #  2302 

Price $15.25 / pair

Technical Specs

  • Suggested Use EnvironmentOily
  • Coating MaterialNitrile
  • ANSI/ISEA Cut Level2
  • LiningKevlar(R)
  • SizeL
  • Puncture ResistantYes
  • ColorMaroon
  • CuffSafety
28-507-10
Nitrile
XL
Maroon

$15.25 / pair

Cut Resistant Gloves,Maroon,XL,PR
Catalog Page #  2302 

Price $15.25 / pair

Technical Specs

  • Suggested Use EnvironmentOily
  • Coating MaterialNitrile
  • ANSI/ISEA Cut Level2
  • LiningKevlar(R)
  • SizeXL
  • Puncture ResistantYes
  • ColorMaroon
  • CuffSafety