Skip Content

 
Cut Resistant Gloves, Nitrile Coating, Kevlar(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Nitrile Coating, Kevlar(R) Lining


Technical Specs

  • Coating Material Nitrile 
  • Lining Kevlar(R) 
ANSI/ISEA Cut Level
Please Select
ANSI/ISEA Abrasion Level
Please Select
Suggested Use Environment
Please Select
Size
Please Select
Puncture Resistant
Please Select
Palm Material
Please Select
Color
Please Select
Cuff
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
40 Products
Compare /
Product #
Mfr.
Model #
ANSI/ISEA Cut Level
ANSI/ISEA Abrasion Level
Suggested Use Environment
Size
Puncture Resistant
Palm Material
Color
Cuff
Price
Qty
Please use Qty box to add item(s) to cart.
28-407
2
3
M
Yes
Yellow
Safety

$13.33 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $13.33 / pair

Price $14.81 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant Yes
  • Color Yellow
  • Cuff Safety
11-500
2
3
Dry/Light Oil
2XL
Yes
Yellow/Black
Knit

$8.82 / pair

Enter location to check availability
Catalog Page #  NA

Price $8.82 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size 2XL
  • Puncture Resistant Yes
  • Color Yellow/Black
  • Cuff Knit
11-500
2
3
Dry/Light Oil
L
Yes
Yellow/Black
Knit

$8.82 / pair

Enter location to check availability
Catalog Page #  NA

Price $8.82 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant Yes
  • Color Yellow/Black
  • Cuff Knit
11-500
2
3
Dry/Light Oil
M
Yes
Yellow/Black
Knit

$8.82 / pair

Enter location to check availability
Catalog Page #  NA

Price $8.82 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant Yes
  • Color Yellow/Black
  • Cuff Knit
11-500
2
3
Dry/Light Oil
S
Yes
Yellow/Black
Knit

$8.82 / pair

Enter location to check availability
Catalog Page #  NA

Price $8.82 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant Yes
  • Color Yellow/Black
  • Cuff Knit
11-500
2
3
Dry/Light Oil
XL
Yes
Yellow/Black
Knit

$8.82 / pair

Enter location to check availability
Catalog Page #  NA

Price $8.82 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant Yes
  • Color Yellow/Black
  • Cuff Knit
11-500
2
3
Dry/Light Oil
XS
Yes
Yellow/Black
Knit

$8.82 / pair

Enter location to check availability
Catalog Page #  NA

Price $8.82 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size XS
  • Puncture Resistant Yes
  • Color Yellow/Black
  • Cuff Knit
28-507
2
3
Oily
L
Yes
Maroon
Safety

$10.54 / pair

Enter location to check availability
Catalog Page #  2087 

Price $10.54 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant Yes
  • Color Maroon
  • Cuff Safety
28-350
2
3
Oily
L
Yes
Nitrile
Orange/Gold
Safety

$20.20 / pair

Enter location to check availability
Catalog Page #  2087 

Price $20.20 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Orange/Gold
  • Cuff Safety
28-507
2
3
Oily
M
Yes
Maroon
Safety

$10.54 / pair

Enter location to check availability
Catalog Page #  2087 

Price $10.54 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant Yes
  • Color Maroon
  • Cuff Safety
28-350
2
3
Oily
M
Yes
Nitrile
Orange/Gold
Safety

$20.20 / pair

Enter location to check availability
Catalog Page #  2087 

Price $20.20 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Orange/Gold
  • Cuff Safety
28-507
2
3
Oily
S
Yes
Maroon
Safety

$10.54 / pair

Enter location to check availability
Catalog Page #  2087 

Price $10.54 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant Yes
  • Color Maroon
  • Cuff Safety
28-507
2
3
Oily
XL
Yes
Maroon
Safety

$10.54 / pair

Enter location to check availability
Catalog Page #  2087 

Price $10.54 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant Yes
  • Color Maroon
  • Cuff Safety
28-350
2
3
Oily
XL
Yes
Nitrile
Orange/Gold
Safety

$20.20 / pair

Enter location to check availability
Catalog Page #  2087 

Price $20.20 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Orange/Gold
  • Cuff Safety
11-510
2
4
Dry/Light Oil
2XL
No
Yellow/Black
Knit

$10.46 / pair

Enter location to check availability
Catalog Page #  2083 

Price $10.46 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size 2XL
  • Puncture Resistant No
  • Color Yellow/Black
  • Cuff Knit
11-510
2
4
Dry/Light Oil
L
No
Yellow/Black
Knit

$10.46 / pair

Enter location to check availability
Catalog Page #  2083 

Price $10.46 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant No
  • Color Yellow/Black
  • Cuff Knit
97-005
2
4
Dry/Light Oil
L
Yes
Blue/Black
Hook-and-Loop

$30.60 / pair

Enter location to check availability
Catalog Page #  2084 

Price $30.60 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant Yes
  • Color Blue/Black
  • Cuff Hook-and-Loop
97-008
2
4
Dry/Light Oil
L
Yes
Gray/Black
Knit

$20.28 / pair

Enter location to check availability
Catalog Page #  2084 

Price $20.28 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant Yes
  • Color Gray/Black
  • Cuff Knit
11-510
2
4
Dry/Light Oil
M
No
Yellow/Black
Knit

$10.46 / pair

Enter location to check availability
Catalog Page #  2083 

Price $10.46 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant No
  • Color Yellow/Black
  • Cuff Knit
97-005
2
4
Dry/Light Oil
M
Yes
Blue/Black
Hook-and-Loop

$30.60 / pair

Enter location to check availability
Catalog Page #  2084 

Price $30.60 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant Yes
  • Color Blue/Black
  • Cuff Hook-and-Loop
97-008
2
4
Dry/Light Oil
M
Yes
Gray/Black
Knit

$20.28 / pair

Enter location to check availability
Catalog Page #  2084 

Price $20.28 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant Yes
  • Color Gray/Black
  • Cuff Knit
11-510
2
4
Dry/Light Oil
S
No
Yellow/Black
Knit

$10.46 / pair

Enter location to check availability
Catalog Page #  2083 

Price $10.46 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant No
  • Color Yellow/Black
  • Cuff Knit
97-008
2
4
Dry/Light Oil
S
Yes
Gray/Black
Knit

$20.28 / pair

Enter location to check availability
Catalog Page #  2084 

Price $20.28 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant Yes
  • Color Gray/Black
  • Cuff Knit
11-510
2
4
Dry/Light Oil
XL
No
Yellow/Black
Knit

$10.46 / pair

Enter location to check availability
Catalog Page #  2083 

Price $10.46 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant No
  • Color Yellow/Black
  • Cuff Knit
97-005
2
4
Dry/Light Oil
XL
Yes
Blue/Black
Hook-and-Loop

$30.60 / pair

Enter location to check availability
Catalog Page #  2084 

Price $30.60 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant Yes
  • Color Blue/Black
  • Cuff Hook-and-Loop
97-008
2
4
Dry/Light Oil
XL
Yes
Gray/Black
Knit

$20.28 / pair

Enter location to check availability
Catalog Page #  2084 

Price $20.28 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant Yes
  • Color Gray/Black
  • Cuff Knit
11-510
2
4
Dry/Light Oil
XS
No
Yellow/Black
Knit

$10.46 / pair

Enter location to check availability
Catalog Page #  2083 

Price $10.46 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size XS
  • Puncture Resistant No
  • Color Yellow/Black
  • Cuff Knit
28-359
3
4
Oily
L
Yes
Black
Safety

$20.23 / pair

Enter location to check availability
Catalog Page #  2087 

Price $20.23 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant Yes
  • Color Black
  • Cuff Safety
28-359
3
4
Oily
M
Yes
Black
Safety

$20.23 / pair

Enter location to check availability
Catalog Page #  2087 

Price $20.23 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant Yes
  • Color Black
  • Cuff Safety
28-359
3
4
Oily
XL
Yes
Black
Safety

$20.23 / pair

Enter location to check availability
Catalog Page #  2087 

Price $20.23 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant Yes
  • Color Black
  • Cuff Safety
11-501
4
3
Dry/Light Oil
2XL
Yes
Yellow/Green
Knit

$21.56 / pair

Enter location to check availability
Catalog Page #  2083 

Price $21.56 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size 2XL
  • Puncture Resistant Yes
  • Color Yellow/Green
  • Cuff Knit
11-501
4
3
Dry/Light Oil
L
Yes
Blue
Knit

$21.56 / pair

Enter location to check availability
Catalog Page #  2083 

Price $21.56 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant Yes
  • Color Blue
  • Cuff Knit
11-501
4
3
Dry/Light Oil
M
Yes
Blue
Knit

$21.56 / pair

Enter location to check availability
Catalog Page #  2083 

Price $21.56 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant Yes
  • Color Blue
  • Cuff Knit
11-501
4
3
Dry/Light Oil
S
Yes
Yellow/Green
Knit

$21.56 / pair

Enter location to check availability
Catalog Page #  2083 

Price $21.56 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant Yes
  • Color Yellow/Green
  • Cuff Knit
11-501
4
3
Dry/Light Oil
XL
Yes
Blue
Knit

$21.56 / pair

Enter location to check availability
Catalog Page #  2083 

Price $21.56 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant Yes
  • Color Blue
  • Cuff Knit
11-501
4
3
Dry/Light Oil
XS
Yes
Blue
Knit

$21.56 / pair

Enter location to check availability
Catalog Page #  2083 

Price $21.56 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size XS
  • Puncture Resistant Yes
  • Color Blue
  • Cuff Knit
97-505
4
4
Dry/Light Oil
L
Yes
Blue/Black
Knit

$28.80 / pair

Enter location to check availability
Catalog Page #  2084 

Price $28.80 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size L
  • Puncture Resistant Yes
  • Color Blue/Black
  • Cuff Knit
97-505
4
4
Dry/Light Oil
M
Yes
Blue/Black
Knit

$28.80 / pair

Enter location to check availability
Catalog Page #  2084 

Price $28.80 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size M
  • Puncture Resistant Yes
  • Color Blue/Black
  • Cuff Knit
97-505
4
4
Dry/Light Oil
S
Yes
Blue/Black
Knit

$28.80 / pair

Enter location to check availability
Catalog Page #  2084 

Price $28.80 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size S
  • Puncture Resistant Yes
  • Color Blue/Black
  • Cuff Knit
97-505
4
4
Dry/Light Oil
XL
Yes
Blue/Black
Knit

$28.80 / pair

Enter location to check availability
Catalog Page #  2084 

Price $28.80 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining Kevlar(R)
  • Size XL
  • Puncture Resistant Yes
  • Color Blue/Black
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More