Skip Content

Cut Resistant Gloves,Green/Black,XL,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cut Resistant Gloves, Green/Black, XL, PR

Price $25.95 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LRF5
  • Mfr. Model # 80-813
  • UNSPSC # 46181504
  • Catalog Page # 2088
  • Catalog Group # D6133
  • Shipping Weight 0.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flame resistance, arc flash and cut protection in a comfortable, ergonomic Glove. Unique, soft coating provides excellent grasp properties while remaining pliable enough to maintain flexibility and satisfaction. Oil refiners, utility and construction workers will want to wear them all day long. Keep a sound grip when handling wet, oily or dry materials without the need to change Gloves.

Exclusive composite yarn has a core glass fiber that provides a high level of cut protection and dissipates electrostatic charges. All components are inherently flame resistant, not chemically applied, maintaining their protective properties throughout the life of the Glove.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Size XL
  • Cuff Knit
  • Lining Kevlar, Fiberglass, Modacrylic
  • Color Green/Black
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Cut Level 4
  • ANSI Cut Grams 4
  • Standards ASTM F1790-97, ANSI
  • Application Gas, Electrical, Vehicle And Facility Maintenance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.