Skip Content

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Stainless Steel Lining, Yellow/Green, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Stainless Steel Lining, Yellow/Green, XL, PR 1

Price $26.40 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KYT3
  • Mfr. Model # 11-511
  • UNSPSC # 46181504
  • Catalog Page # 2083
  • Catalog Group # D1976
  • Shipping Weight 0.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Intercept Technology® yarn blend offers light weight and superior dexterity. Resists heat and molten splashes. Enhanced cut overedging increases wrist elasticity.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry/Light Oil
  • Coating Material Nitrile
  • Lining Stainless Steel
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Color Yellow/Green
  • Cuff Knit
  • Size XL
  • Coating Coverage Palm
  • Coating Finish Slightly Course Hybrid Foamed
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 13
  • Standards ANSI/ISEA
  • Application Handling Sharp Objects Such As Wood, Glass Or Metal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Our mainstay glove is an Ansell cut level two. These are cut level four. These cost twice as much as the cut level two, but we get three times the wear from these. Plus the added dexterity compared to the other glove. In other words, one pair of these will last as long as three pair of the cut level two. No brainer. The only drawback is the knit cuff. some of the guys don't like that. They say it is not as cool (temperature wise) as the gauntlet cuff. August 29, 2014
  • 2016-05-02 T01:28:46.248-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4KYT3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.