Skip Content

Cut Resistant Gloves,Green,9,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cut Resistant Gloves, Green, 9, PR

Price $34.75 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2JBD8
  • Mfr. Model # 70-765-9
  • UNSPSC # 46181504
  • Catalog Page # 2299
  • Catalog Group # D2024
  • Shipping Weight 0.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCut Resistant Gloves
  • Suggested Use EnvironmentDry
  • Coating MaterialLeather
  • LiningKevlar(R)
  • Cut ResistantYes
  • Abrasion ResistantYes
  • Puncture ResistantYes
  • ANSI/ISEA Cut Level4
  • ANSI/ISEA Abrasion Level5
  • ANSI/ISEA Puncture Level4
  • ColorGreen
  • CuffKnit
  • Size9
  • CutGunn
  • Thumb StyleStraight
  • Finger StyleFull
  • Gauge10
  • WeightMedium
  • Length9"
  • StandardsANSI/ISEA
  • ApplicationPress, Welding, Handling Metal Parts That Are Oily And Have Sharp Edges
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Vantage Leather Pad Gloves protect your hands from cuts, punctures and snags while improving your grip and dexterity for increased productivity.

10-gauge Vantage Leather Pad Gloves contain a 60-mil thick shell and 60-mil thick leather pad—all with a combined 120-mil thickness. Fiber blend and premium leather pad provide excellent abrasion resistance for long-lasting performance. Gloves protect from intermittent heat contact up to 480°F. Machine washable. Size 9.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does it have heat rating

2jbd8
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about allenwoody is loaded.
Additional information about allenwoody could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier, Offers protection from intermittent heat contact up to 480° Fahrenheit.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:05:57.067-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2JBD8, prod, sort_default
1 of 1
  • 2015-08-28T20:05:57.069-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2JBD8, prod, sort_default
1 of 1