Skip Content

Cold Liquid Protection Jacket,Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cold Liquid Protection Jacket, Universal

Price $507.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38W650
  • Mfr. Model # 66-801
  • UNSPSC # 46181533
  • Catalog Page # 2371
  • Shipping Weight 8.0 lbs.
Country of Origin LithuaniaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCryogenic Jacket
  • ColorRed
  • DimensionsUniversal
  • IncludesHidden Zipper Placed Under the Sleeve on the Side of the Jacket, (2) Openings for Easy Access to the Inlet/Regulating Ventilation Valve on the Trellchem Suit
  • For Use WithAny Chemical Protective Suit Using Supplied Air or SCBA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Spacious jacket has a hump to accommodate breathing appratus. VP1 design features a large, soft PVC visor and front hook-and-loop openings to read a manometer and connect to airline passthrough. Helps minimize the risk of wearer frostbite. Does not provide chemical protection. For use on top of chemical protective suits only.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.