Skip Content

Cleanroom Gloves,Size 8,7 mil,PK200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cleanroom Gloves, Size 8,7 mil, PK200

Price $478.75 / pkg. of 200

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XKL8
  • Mfr. Model # 73-701
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D1495
  • Shipping Weight 19.3 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DermaShield® Sterile
Hand specific for applications requiring a high level of dexterity and a secure grip. Allow easy double-gloving. Highly resistant to punctures and a wide variety of chemicals. 10 pr. in a polybag, 10 polybags per liner (200 pr.).
Cleanroom and Controlled Environment Gloves
Powder-free disposable gloves are for use in areas that have specific requirements for low contamination risk.
Neoprene
Free of latex proteins and accelerators.

View More

Technical Specs

  • Item Cleanroom Gloves
  • Material Neoprene
  • ISO Class 5
  • Thickness 7 mil
  • Length 11-1/5"
  • Size 8
  • Class 100
  • Color Green
  • Cuff Straight
  • Hand Hand Specific
  • Finish Synthetic Polyurethane Inner
  • Standards EN 374
  • Application Lab Analysis And Technical Work, Lab Work And Analysis, Especially When Resistance To Acids Is Required, Preparing Pharmaceutical Products, Removing Sterilized Products From Autoclaves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.