Skip Content

Cleanroom Gloves,Latex,XL,6 mil,PK 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Cleanroom Gloves, Latex, XL, 6 mil, PK 100

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1XKK8
  • Mfr. Model # 91-104
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D1493
  • Shipping Weight 2.5 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

AccuTech® Ultra Grip
Ambidextrous gloves provide a high level of tactility and grip. Bulk packed in a double polybag.
Latex
Powder-free disposable gloves are for use in areas that have specific requirements for low contamination risk.

View More

Technical Specs

  • Item Cleanroom Gloves
  • Material Latex
  • ISO Class 5
  • Thickness 6 mil
  • Length 11-1/2"
  • Size XL
  • Class 100
  • Color Yellow
  • Cuff Rolled Beaded
  • Hand Ambidextrous
  • Finish Powder Free, Smooth
  • Standards EN 374
  • Application Electronics Assembly, Handling Sensitive Parts And Materials, Preparing Pharmaceutical Products, Product Protection Applications, Product Protection In Handling: Cosmetics Packaging , Optical Goods , Microelectronic And Micro-Mechanic Components, Quality Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.