Skip Content

Cleanroom Apron, Blue, 54" Length, 30" Width, Vinyl/PVC Material, EA, 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cleanroom Apron, Blue, 54" Length, 30" Width, Vinyl/PVC Material, EA, 1

Price $26.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XKL3
  • Mfr. Model # 56-903
  • UNSPSC # 46181512
  • Catalog Page # 2365
  • Catalog Group # D1497
  • Shipping Weight 0.84 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCleanroom Apron
  • Length54"
  • Width30"
  • ColorBlue
  • MaterialVinyl/PVC
  • Thickness6 mil
  • Closure TypeTies
  • Number of Pockets0
  • Seam StylePlain
  • SizeXL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Cleanroom Aprons
Vinyl/PVC aprons offer exceptional liquid and chemical splash resistance. No sewn seams, no exposed elastic or metal.
• 6 mil thickness


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about OCB1 is loaded.
Additional information about OCB1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This apron would be rated up to 175 degrees F. It would be water-resistant.

Thank you for using Grainger Ask and Answer
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

sizes

is this available in XXL?
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Spiderwebb is loaded.
Additional information about Spiderwebb could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the largest size in this product is XL. If you need further assistance, please contact us at 800-323-0620.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:24:55.955-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XKL3, prod, sort_default
1 of 1
  • 2015-07-03T20:24:55.957-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XKL3, prod, sort_default
1 of 1