Skip Content

Fire Retardant Gloves,L,Sage Green,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Fire Retardant Gloves, L, Sage Green, PR

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5LRE7
  • Mfr. Model # 46-200
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D6132
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durably resistant to JP-8 and other Petroleum/Oil/Lubricants (POLs). Agile and sensitive to perform a complex range of activities fueling military combat vehicles and aircraft.

GORE-TEX® glove insert prevents odor transfer from gloves to hands and provides a lasting barrier to POLs. Outer shell of Nomex® with P140 antistat fiber and flame-resistant leather adds protection from cuts and punctures. DIRECT GRIP® technology allows good grip strength and tactile sensitivity to tools and electronic controls. Concealed stitching improves Glove life. Available in Sage Green.

View More

Technical Specs

  • Item Chemical and Fire Retardant Gloves
  • Size L
  • Cuff Gauntlet
  • Closure Type Elastic
  • Palm Material Nomex(R)
  • Lining Gore Tex(R)
  • Back Material Gore Tex(R)
  • Stitching Kevlar(R)
  • Color Sage Green
  • Grip Pattern Smooth
  • Length 14"
  • Max. Temp. Not Rated
  • Standards Military GL/PD-07-06-A
  • Application Fuel Handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.