Skip Content

Nitrile Chemical Resistant Gloves, 15 mil Thickness, Flock Lining, Size 9, Green, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Nitrile Chemical Resistant Gloves, 15 mil Thickness, Flock Lining, Size 9, Green, PR 1

Price $2.98 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4T424
  • Mfr. Model # 37-175
  • NSN # 
  • UNSPSC # 46181504
  • Catalog Page # 2060
  • Catalog Group # D0501
  • Shipping Weight 0.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flock Lined Nitrile Gloves provide strong protection when working with chemicals, plus the comfort of a soft lining. Cotton flock lining absorbs perspiration for increased comfort during long periods of wear. Lining helps gloves slip on and off easier. Chemically case-hardened for extra chemical and abrasion resistance. Feature a textured finish, contoured palm and curved finger design. Gauge 0.015", 13"L. Size 9.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Material Nitrile
  • Finish Smooth
  • Thickness 15 mil
  • Length 13"
  • Cuff Straight
  • Lining Flock
  • Size 9
  • Color Green
  • Supported / Unsupported Unsupported
  • Standards ANSI, EN 388 3101, FDA
  • Application Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.