Skip Content

Neoprene Chemical Resistant Gloves, Heavy Weight Thickness, Thermal Lining, Size 8, Black, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Neoprene Chemical Resistant Gloves, Heavy Weight Thickness, Thermal Lining, Size 8, Black, PR 1

Price $58.20 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PXJ5
  • Mfr. Model # 19-026
  • UNSPSC # 46181504
  • Catalog Page # 2061
  • Catalog Group # D0536
  • Shipping Weight 1.09 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The best in safety, flexibility and comfort. Neoprene Chemical-Resistant Gloves are constructed of FDA-acceptable materials. Protect hands from intermittent contact with objects up to 400°F.

26"L ThermaPrene Gloves are liquidproof up to 18"L and liquid-resistant up to 26"L. Built-in hanging loop. Washable. Size 10.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Material Neoprene
  • Finish Rough
  • Thickness Heavy Weight
  • Length 26"
  • Cuff Gauntlet
  • Lining Thermal
  • Size 8
  • Color Black
  • Standards ASTM F903, FDA Food Handling Requirements (21 CFR 177.2600), ANSI, EN 388-2223, EN 374-AKL, EN 374, EN 407-44XX4X
  • Application Bulk Chemical Handling and Transport, Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Detergents and Cleaning Liquids, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Janitorial and Maintenance Work, Pesticide Manufacturing
  • Special Features Removable Liner and Integrated Hanging Loop
  • Resists Chemical, Cut
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.