Skip Content

Chemical Resistant Glove,18" L,Sz 10,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Chemical Resistant Glove, 18" L, Sz 10, PR

ANSELL

Price: $47.75 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JY15
  • Mfr. Model # 19-024
  • UNSPSC # 46181504
  • Catalog Page # 2277
  • Catalog Group # D0535
  • Shipping Weight 0.95 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChemical Resistant Gloves
  • MaterialNeoprene
  • FinishSmooth
  • ThicknessHeavy Weight
  • Length18"
  • CuffGauntlet
  • LiningThermal
  • Size10
  • ColorBlack
  • StandardsASTM F903, FDA 21 CFR 177.2600
  • ApplicationFryer Cleanup, Maintenance, Plating, Steam Cleaning, Circuit Board Manufacturing, Bulk Chemical Handling and Loading
  • Special FeaturesInsulation Against Heat and Cold, Pull Out Liner and Integrated Hanging Loop Allow Gloves to Be Stored and Dried Quickly
  • ResistsOils, Acids, Caustics and Solvents

Compliance and Restrictions

None

Details

The best in safety, flexibility and comfort. Neoprene Chemical-Resistant Gloves are constructed of FDA-acceptable materials. Protect hands from intermittent contact with objects up to 400°F.

18"L ThermaPrene Gloves are liquidproof the entire 18"L. Built-in hanging loop. Washable.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.