Skip Content

Bib Apron,Yellow,Universal,45 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bib Apron, Yellow, Universal, 45 In. L

Price $16.56 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 05671 (Change)

Go

Invalid Zip Code

SOUTH BURLINGTON branch 017

  • Item # 3RYR3
  • Mfr. Model # 56-300
  • UNSPSC # 46181501
  • Catalog Page # N/A
  • Shipping Weight 1.13 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBib Apron
  • Length45"
  • Width35"
  • ColorYellow
  • MaterialPVC/Polyester
  • Closure TypeTies
  • Number of Pockets0
  • Seam StyleSewn
  • SizeUniversal

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What Drawstrings Are Included With This?

I bought (2) of these and there is only drawstring(s) for around the neck, but nothing for the waist. I don't see further info/instructions in this product blurb
8 months ago
by
Read all my Q&A
 
Please wait while more information about tws8000 is loaded.
Additional information about tws8000 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the ties are 24in long and are at neck and thread through the grommets at waist for waist tie. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Work with ph levelers, phosphates, rust prohibitars, coolants, oils, soaps and lubricants!
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about stloubug is loaded.
Additional information about stloubug could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and they provided us with a chemical resistance guide. The guide lists various chemicals this apron will protect against. This guide lists only actual chemicals not, products. I will forward you the information in a separate email.

Thank you for using Grainger Ask and Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Gender: Male
Field of Industry:: Military
Product used for:: Cleaning
Years purchasing from Grainger:: 10
2 years, 10 months ago
by
California, USA
Read all my Q&A
 
Please wait while more information about pete628 is loaded.
Additional information about pete628 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello Pete,

According to Ansell-Edmont, the manufacturer of this apron, the mil thickness is 20. They have also chosen to express the weight of this apron in ounces per square yard - 15.6. (14 ounces of PVC and 1.6 ounces of Polyester).

Thank you,

Sally
Technical Product Support Specialist

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and information materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
2 years, 10 months ago
by
Technical Product Support
Read all my Q&A
 
Please wait while more information about Sally is loaded.
Additional information about Sally could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1