Skip Content

Wedge Anchor,Stl,Zinc,1/2x7 L,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wedge Anchor, Stl, Zinc, 1/2x7 L, PK10

ANKR-TITE

Clearance Price:
$12.52 / pkg. of 10

Price: $21.53 / pkg. of 10

Please sign in or register to access lists

Check Availability
Clearance - Limited Quantity Available
  • Item # 6JF27
  • Mfr. Model # AT1270
  • UNSPSC # 31162102
  • Catalog Page # N/A
  • Shipping Weight 4.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemWedge Anchor
  • TypeFull Body
  • MaterialZinc Plated Carbon Steel
  • Anchor Dia.1/2"
  • Anchor Length7"
  • Thread Size1/2-13
  • Thread Length4-1/2"
  • Min. Embedment2-1/8"
  • Ultimate Shear in 4000 PSI Concrete (Lb.)6260
  • Ultimate Tension in 4000 PSI Concrete (Lb.)6324
  • Meets/ExceedsUS Government GSA Specifications FF-S-325 Group II, Type 4, Class I
  • IncludesNuts and Washers
  • Package Quantity10
How can we improve our Product Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.