Skip Content

Cap,304 SS,2-1/2 In.,Plain Bevel Seat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Cap, 304 SS, 2-1/2 In., Plain Bevel Seat

ANDRON

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 4JRF1
  • Mfr. Model # A16A425
  • UNSPSC # 40142310
  • Catalog Page # N/A
  • Shipping Weight 1.1 lbs.
Country of Origin CanadaCountry of Origin is subject to change.

Technical Specs

  • ItemCap
  • Body Material304 Stainless Steel
  • Connection TypePlain Bevel Seat
  • Tube Size2-1/2"
  • Temp. Range-30 Degrees to 250 Degrees F
  • Standards3A

Compliance and Restrictions

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.