Skip Content

Connector Lockout,Red,1/4In Shackle Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Connector Lockout, Red, 1/4In Shackle Dia.

Price $12.71 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FA33
  • Mfr. Model # SB175-LOCKOUT
  • UNSPSC # 46171511
  • Catalog Page # 1267
  • Shipping Weight 0.08 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery/Cable Connector Lockout
  • ColorRed
  • Padlock Shackle Max. Dia.1/4"
  • Max. Number of Padlocks1
  • Fits3BY23, 3BY24 and 3BY25 Connectors
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Lockout Device

Are different size lockouts e. g. SB350-LOCKOUT (46171511); Grainger item 4FA34 required for 24v and 36v forklifts?
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Lockout is loaded.
Additional information about Lockout could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We cannot answer for the forklift specifically, but the connectors the 4FA33 are designed for have a maximum voltage rating of 600v; so no, you would not need a different lockout.

Thank you for using Grainger Ask & Answer
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:39:40.537-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FA33, prod, sort_default
1 of 1
  • 2015-03-28T19:39:40.540-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FA33, prod, sort_default
1 of 1