Skip Content

 
Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union

ANDERSON METALS


Technical Specs

  • Fittings Sub-CategoryUnions 
  • ItemUnion 
  • Basic MaterialMetal 
  • Body MaterialLow Lead Brass 
  • Connection TypeCompression 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandANDERSON METALS 
Tube Size
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Availability
Price
Qty
700062-02
1/8"

$2.57 / each

Union,Low Lead Brass,Comp,1/8In
Catalog Page #  3993 

Price: $2.57 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size1/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700062-03
3/16"

$2.62 / each

Union,Low Lead Brass,Comp,3/16In
Catalog Page #  3993 

Price: $2.62 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size3/16"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700062-04
1/4"

$3.30 / each

Union,Low Lead Brass,Comp,1/4In
Catalog Page #  3993 

Price: $3.30 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size1/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700062-05
5/16"

$4.12 / each

Union,Low Lead Brass,Comp,5/16In
Catalog Page #  3993 

Price: $4.12 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size5/16"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700062-06
3/8"

$4.73 / each

Union,Low Lead Brass,Comp,3/8In
Catalog Page #  3993 

Price: $4.73 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size3/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700062-08
1/2"

$7.13 / each

Union,Low Lead Brass,Comp,1/2In
Catalog Page #  3993 

Price: $7.13 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size1/2"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700062-10
5/8"

$9.14 / each

Union,Low Lead Brass,Comp,5/8In
Catalog Page #  3993 

Price: $9.14 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size5/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant