Skip Content

 
Street Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Street Elbow, 90 Degrees

ANDERSON METALS


Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemStreet Elbow, 90 Degrees 
  • Body MaterialBrass 
  • Connection TypeMNPT x FNPT 
  • Max. Pressure1200 psi 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandANDERSON METALS 
Pipe Size
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
706124-02
1/8"

$4.45 / each

Street Elbow, Brass,1/8 In.
Catalog Page #  NA

Price: $4.45 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemStreet Elbow, 90 Degrees
  • Body MaterialBrass
  • Pipe Size1/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706116-02
1/8"

$2.84 / each

Street Elbow,90 D, Brass,1/8 In
Catalog Page #  NA

Price: $2.84 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemStreet Elbow, 90 Degrees
  • Body MaterialBrass
  • Pipe Size1/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706116-04
1/4"

$4.59 / each

Street Elbow,90 D, Brass,1/4 In
Catalog Page #  NA

Price: $4.59 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemStreet Elbow, 90 Degrees
  • Body MaterialBrass
  • Pipe Size1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706124-04
1/4"

$7.45 / each

Street Elbow, Brass,1/4 In.
Catalog Page #  NA

Price: $7.45 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemStreet Elbow, 90 Degrees
  • Body MaterialBrass
  • Pipe Size1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706116-06
3/8"

$7.87 / each

Street Elbow,90 D, Brass,3/8 In
Catalog Page #  NA

Price: $7.87 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemStreet Elbow, 90 Degrees
  • Body MaterialBrass
  • Pipe Size3/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
706116-08
1/2"

$16.29 / each

Street Elbow,90 D, Brass,1/2 In
Catalog Page #  NA

Price: $16.29 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemStreet Elbow, 90 Degrees
  • Body MaterialBrass
  • Pipe Size1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant