Skip Content

 
Sleeve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sleeve

ANDERSON METALS


Technical Specs

  • Fittings Sub-CategorySleeves 
  • ItemSleeve 
  • Basic MaterialMetal 
  • Body MaterialLow Lead Brass 
  • Connection TypeCompression 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandANDERSON METALS 
Tube Size
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Availability
Price
Qty
700060-02
1/8"

$0.18 / each

Sleeve,Low Lead Brass,Comp,1/8In
Catalog Page #  3993 

Price: $0.18 / each

Technical Specs

  • Fittings Sub-CategorySleeves
  • ItemSleeve
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size1/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700060-03
3/16"

$0.21 / each

Sleeve,Low Lead Brass,Comp,3/16In
Catalog Page #  3993 

Price: $0.21 / each

Technical Specs

  • Fittings Sub-CategorySleeves
  • ItemSleeve
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size3/16"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700060-04
1/4"

$0.21 / each

Sleeve,Low Lead Brass,Comp,1/4In
Catalog Page #  3993 

Price: $0.21 / each

Technical Specs

  • Fittings Sub-CategorySleeves
  • ItemSleeve
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size1/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700060-05
5/16"

$0.28 / each

Sleeve,Low Lead Brass,Comp,5/16In
Catalog Page #  3993 

Price: $0.28 / each

Technical Specs

  • Fittings Sub-CategorySleeves
  • ItemSleeve
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size5/16"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700060-06
3/8"

$0.28 / each

Sleeve,Low Lead Brass,Comp,3/8In
Catalog Page #  3993 

Price: $0.28 / each

Technical Specs

  • Fittings Sub-CategorySleeves
  • ItemSleeve
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size3/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700060-08
1/2"

$0.46 / each

Sleeve,Low Lead Brass,Comp,1/2In
Catalog Page #  3993 

Price: $0.46 / each

Technical Specs

  • Fittings Sub-CategorySleeves
  • ItemSleeve
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size1/2"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700060-10
5/8"

$0.63 / each

Sleeve,Low Lead Brass,Comp,5/8In
Catalog Page #  3993 

Price: $0.63 / each

Technical Specs

  • Fittings Sub-CategorySleeves
  • ItemSleeve
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size5/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant