Skip Content

 
Reducer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducer

ANDERSON METALS


Technical Specs

  • Fittings Sub-CategoryReducers 
  • ItemReducer 
  • Body MaterialBrass 
  • Connection TypeMNPT x FNPT 
  • Max. Pressure1200 psi 
BrandANDERSON METALS 
Pipe Size
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
706120-0202
1/8"

$2.49 / each

Reducer, Brass,1/8 In.
Catalog Page #  3900 

Price: $2.49 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBrass
  • Pipe Size1/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
706120-0404
1/4"

$4.20 / each

Reducer, Brass,1/4 In.
Catalog Page #  3900 

Price: $4.20 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBrass
  • Pipe Size1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
706120-0402
1/4" x 1/8"

$2.86 / each

Reducer, Brass,1/4 In. x 1/8 In.
Catalog Page #  3900 

Price: $2.86 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBrass
  • Pipe Size1/4" x 1/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
706120-0606
3/8"

$6.89 / each

Reducer, Brass,3/8 In.
Catalog Page #  3900 

Price: $6.89 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBrass
  • Pipe Size3/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
706120-0604
3/8" x 1/4"

$7.63 / each

Reducer, Brass,3/8 In. x 1/4 In.
Catalog Page #  3900 

Price: $7.63 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBrass
  • Pipe Size3/8" x 1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
706120-0808
1/2"

$10.74 / each

Reducer, Brass,1/2 In.
Catalog Page #  3900 

Price: $10.74 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBrass
  • Pipe Size1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
706120-0804
1/2" x 1/4"

$9.66 / each

Reducer, Brass,1/2 In. x 1/4 In.
Catalog Page #  3900 

Price: $9.66 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBrass
  • Pipe Size1/2" x 1/4"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
706120-0806
1/2" x 3/8"

$6.97 / each

Reducer, Brass,1/2 In. x 3/8 In.
Catalog Page #  3900 

Price: $6.97 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBrass
  • Pipe Size1/2" x 3/8"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi
706120-1208
3/4" x 1/2"

$18.53 / each

Reducer, Brass,3/4 In. x 1/2 In.
Catalog Page #  3900 

Price: $18.53 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBrass
  • Pipe Size3/4" x 1/2"
  • Connection TypeMNPT x FNPT
  • Max. Pressure1200 psi