Skip Content

 
Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug

ANDERSON METALS


Technical Specs

  • Fittings Sub-CategoryPlugs 
  • ItemPlug 
  • Flare Type45 Degrees 
  • Body MaterialLow Lead Brass 
  • Connection TypeMale Flare 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandANDERSON METALS 
Tube Size
Please Select
Flare Thread Size
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Flare Thread Size
Availability
Price
Qty
704039-06
3/8"
5/8-18

$2.71 / each

Plug,45 deg.,Low Lead Brass,Male Flare
Catalog Page #  3990 

Price: $2.71 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeMale Flare
  • Tube Size3/8"
  • Flare Thread Size5/8-18
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
704039-08
1/2"
3/4-16

$4.10 / each

Plug,45 deg.,Low Lead Brass,Male Flare
Catalog Page #  3990 

Price: $4.10 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemPlug
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeMale Flare
  • Tube Size1/2"
  • Flare Thread Size3/4-16
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant