Skip Content

 
Nut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-CategoryNuts 
  • ItemNut 
  • Basic MaterialMetal 
  • Body MaterialLow Lead Brass 
  • Connection TypeCompression 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • ANDERSON METALS 
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
700061-02
1/8"

$0.48 / each

Nut,Low Lead Brass,Comp,1/8In
Catalog Page #  3993 

Price $0.48 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemNut
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size1/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700061-03
3/16"

$0.58 / each

Nut,Low Lead Brass,Comp,3/16In
Catalog Page #  3993 

Price $0.58 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemNut
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size3/16"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700061-04
1/4"

$0.77 / each

Nut,Low Lead Brass,Comp,1/4In
Catalog Page #  3993 

Price $0.77 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemNut
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size1/4"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700061-05
5/16"

$0.94 / each

Nut,Low Lead Brass,Comp,5/16In
Catalog Page #  3993 

Price $0.94 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemNut
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size5/16"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700061-06
3/8"

$1.02 / each

Nut,Low Lead Brass,Comp,3/8In
Catalog Page #  3993 

Price $1.02 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemNut
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size3/8"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
700061-08
1/2"

$1.71 / each

Nut,Low Lead Brass,Comp,1/2In
Catalog Page #  3993 

Price $1.71 / each

Technical Specs

  • Fittings Sub-CategoryNuts
  • ItemNut
  • Basic MaterialMetal
  • Body MaterialLow Lead Brass
  • Connection TypeCompression
  • Tube Size1/2"
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant