Skip Content

 
Male Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Connector


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemMale Connector 
  • Flare Type45 Degrees 
  • Body MaterialLow Lead Brass 
  • Connection TypeFlare x MNPT 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Tube Size
Please Select
Pipe Size
Please Select
Flare Thread Size
Please Select

Your Filters:

Clear All
SG_Brand
  • ANDERSON METALS 
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Pipe Size
Flare Thread Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
704048-0402
1/4"
1/8"
7/16-20

$1.51 / each

Male Connector,45 deg.,Male Flare x MNPT
Catalog Page #  3990 

Price $1.51 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFlare x MNPT
  • Tube Size1/4"
  • Pipe Size1/8"
  • Flare Thread Size7/16-20
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
704048-0404
1/4"
1/4"
7/16-20

$2.04 / each

Male Connector,45 deg.,Male Flare x MNPT
Catalog Page #  3990 

Price $2.04 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFlare x MNPT
  • Tube Size1/4"
  • Pipe Size1/4"
  • Flare Thread Size7/16-20
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
704048-0406
1/4"
3/8"
7/16-20

$4.69 / each

Male Connector,45 deg.,Male Flare x MNPT
Catalog Page #  3990 

Price $4.69 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFlare x MNPT
  • Tube Size1/4"
  • Pipe Size3/8"
  • Flare Thread Size7/16-20
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
704048-0604
3/8"
1/4"
5/8-18

$3.04 / each

Male Connector,45 deg.,Male Flare x MNPT
Catalog Page #  3990 

Price $3.04 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFlare x MNPT
  • Tube Size3/8"
  • Pipe Size1/4"
  • Flare Thread Size5/8-18
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
704048-0606
3/8"
3/8"
5/8-18

$3.55 / each

Male Connector,45 deg.,Male Flare x MNPT
Catalog Page #  3990 

Price $3.55 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFlare x MNPT
  • Tube Size3/8"
  • Pipe Size3/8"
  • Flare Thread Size5/8-18
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
704048-0608
3/8"
1/2"
3/4-16

$5.13 / each

Male Connector,45 deg.,Male Flare x MNPT
Catalog Page #  3990 

Price $5.13 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFlare x MNPT
  • Tube Size3/8"
  • Pipe Size1/2"
  • Flare Thread Size3/4-16
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
704048-0806
1/2"
3/8"
3/4-16

$4.58 / each

Male Connector,45 deg.,Male Flare x MNPT
Catalog Page #  3990 

Price $4.58 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFlare x MNPT
  • Tube Size1/2"
  • Pipe Size3/8"
  • Flare Thread Size3/4-16
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
704048-0808
1/2"
1/2"
3/4-16

$5.43 / each

Male Connector,45 deg.,Male Flare x MNPT
Catalog Page #  3990 

Price $5.43 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFlare x MNPT
  • Tube Size1/2"
  • Pipe Size1/2"
  • Flare Thread Size3/4-16
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
704048-1008
5/8"
1/2"
7/8-14

$6.06 / each

Male Connector,45 deg.,Male Flare x MNPT
Catalog Page #  3990 

Price $6.06 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Connector
  • Flare Type45 Degrees
  • Body MaterialLow Lead Brass
  • Connection TypeFlare x MNPT
  • Tube Size5/8"
  • Pipe Size1/2"
  • Flare Thread Size7/8-14
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant